Shop All Lifting Grabs & Tongs
Caldwell
Steel Beam Tong, 2 Tons
Mfr # 111-2
Zoro # G6402776
product price: $623.99
/ea
Free Shipping & Returns
$623.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4,000 lb
- Flange Width 6-1/2 to 8 in
- Bail Opening Height 1 3/4 in
- Headroom 19 in
- Working Load Limit 4,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # 111-2
- Zoro # G6402776
- Country of Origin United States
- Category Lifting Grabs & Tongs
Dimensions
Flange Width | 6-1/2 to 8 in |
Bail Opening Height | 1 3/4 in |
Overall Width | 11 3/4 in |
Bail Opening Width | 1 11/16 in |
Overall Length | 19 in |
Bail Inside Length | 1 3/4 in |
Bail Height | 1 3/4 in |
Minimum Load Width | 6 1/2 in |
Bail Inside Width | 1 3/4 in |
Maximum Load Width | 8 in |
Overall Height | 19 in |
Description
Lifting Tong, Working Load Limit 4,000 lb, Product Type Beam Tongs, Compatible Load Type Beams, Minimum Jaw Opening 6 1/2 in, Minimum Load Width 6 1/2 in, Maximum Jaw Opening 8 in, Maximum Load Width 8 in, Minimum Headroom Not Applicable, Maximum Headroom 19 in, Fork Width Not Applicable, Fork Height Not Applicable, Pad Material Not Applicable, Pad Width Not Applicable, Bail Inside Length 1 3/4 in, Bail Inside Width 1 3/4 in, Material Steel, Overall Height 19 in, Overall Width 11 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVELOK Open Rung Standout Bracket Foam Elbows (ST-ORS-3B)
- NITE IZE Tie-Down Strap, 18 ft. L, 1" W (CJWR18-09-R6)
- ZORO SELECT Swivel Stem Caster, Rub, 3-1/2 in., 160 lb. (32J821)
- NATIONAL MFG/SPECTRUM BRANDS HHI 4 Hook And Eye (N226-373)
- CALDWELL Steel Beam Grab, 15 Tons (F-15)
- CALDWELL Pipe/Bar Tong, Fixed, 1000Lb (108-1/2-5)
- CALDWELL Pipe Grab, Steel, 1400 Lbs. (S-8)
- CALDWELL Pipe/Bar Tong, Adj, 2000Lb, Dia10-15" (108-1-10/15)
- CALDWELL Barrier Grab, 8500 lb., 23-1/2 in. W (BLG-4.25)
- CALDWELL Pipe Grab, Steel, 1000 Lbs. (S-6)
- CALDWELL Pipe/Bar Tong, Adj, 2000Lb, Dia 7-12" (108-1-7/12)
- Caldwell Lifting Equipment