Shop All Lifting Grabs & Tongs
Caldwell
Steel Beam Grab, 5 Tons
Mfr # F-5
Zoro # G9860891
product price: $2,304.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,304.99
Free 30-Day Returns
Key Features
- Capacity 10,000 lb
- Material Steel
- Overall Width 15 3/4 in
- Headroom 22 3/4 in
- Overall Height 22 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # F-5
- Zoro # G9860891
- Country of Origin United States
- Category Lifting Grabs & Tongs
Dimensions
Overall Width | 15 3/4 in |
Overall Height | 22 3/4 in |
Flange Width | 4 to 10 in |
Bail Opening Width | 2 3/4 in |
Bail Opening Height | 4 1/2 in |
Overall Length | 22 3/4 in |
Bail Inside Length | 4 5/8 in |
Bail Inside Width | 2 3/4 in |
Maximum Load Width | 3 in |
Bail Height | 4 1/2 in |
Description
Lifting Grab, Working Load Limit 10,000 lb, Product Type Beam Grabs, Compatible Load Type Beams, Plate Girders, Minimum Jaw Opening 6 in, Minimum Load Width Not Applicable, Maximum Jaw Opening 10 in, Maximum Load Width 3 in, Minimum Headroom Not Applicable, Maximum Headroom 22 3/4 in, Fork Width Not Applicable, Fork Height Not Applicable, Pad Material Not Applicable, Pad Width Not Applicable, Bail Inside Length 4 5/8 in, Bail Inside Width 2 3/4 in, Material Steel, Overall Height 22 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Office Furniture Design Caster, Swivel with Brake, with Plate, Metalic Gray and Matte Gray (307145100)
- TYTAN INTERNATIONAL 2PK72K GRN Sisal Twine (SBT72GRTY)
- SERVICE CASTER SCC-3.25" Semi Steel Cast Iron Wheel Only w/Roller Bearing-1/2"Bore-700 lbs Cpty (SCC-SSR3420)
- ZORO SELECT Rope, 600ft, Wht, 154lb., Nylon (530080-00600)
- CALDWELL Die Lifting Tong, Cap2500 Lbs. (DLT-1-1/4-28)
- CALDWELL Pipe/Bar Tong, Fixed, 1000Lb (108-1/2-5)
- CALDWELL Steel Rail Tong, 2 Tons (109-2)
- CALDWELL Pipe Grab, Steel, 450 Lbs. (S-3)
- CALDWELL Steel Beam Tong, 1 Ton (111-1)
- CALDWELL Pipe/Bar Tong, Adj, 2000Lb, Dia 4-8" (108-1-4/8)
- KOCH Koch 4080048/40004 Skid Tong with Grab Hook, 3-9/16 to 16 in Opening, Steel Tip (4080048/40004)
- Caldwell Below the Hook Lifting Devices