Shop All Lifting Grabs & Tongs
Caldwell
Steel Beam Grab, 35 Tons
Mfr # F-35
Zoro # G2129185
product price: $8,734.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$8,734.99
Free 30-Day Returns
Key Features
- Capacity 70,000 lb
- Bail Opening Height 10 in
- Headroom 52 7/8 in
- Flange Width 16 to 36 in
- Working Load Limit 70,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # F-35
- Zoro # G2129185
- Country of Origin United States
- Category Lifting Grabs & Tongs
Dimensions
Bail Opening Height | 10 in |
Flange Width | 16 to 36 in |
Overall Width | 52 7/8 in |
Bail Opening Width | 6 in |
Overall Length | 52 7/8 in |
Bail Inside Length | 10 in |
Overall Height | 52 7/8 in |
Bail Inside Width | 6 in |
Bail Height | 10 in |
Maximum Load Width | 6 in |
Description
Lifting Grab, Working Load Limit 70,000 lb, Product Type Beam Grabs, Compatible Load Type Beams, Plate Girders, Minimum Jaw Opening 28 in, Minimum Load Width Not Applicable, Maximum Jaw Opening 36 in, Maximum Load Width 6 in, Minimum Headroom Not Applicable, Maximum Headroom 52 7/8 in, Fork Width Not Applicable, Fork Height Not Applicable, Pad Material Not Applicable, Pad Width Not Applicable, Bail Inside Length 10 in, Bail Inside Width 6 in, Material Steel, Overall Height 52 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Economy Spreader Beam (SBM-10-4)
- TMI Curtain Wall, 10 ft H x 24 ft W (999-00093)
- VESTIL Pop-Up Ball Transfer Platform, 19 x 32 (POPUP-1932)
- ZORO SELECT Low-Profile Utility Cart with Lipped Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LDO-304836-2-ALU-95)
- CALDWELL Pipe Grab, Steel, 1400 Lbs. (S-8)
- CALDWELL Pipe/Bar Tong, Adj, 2000Lb, Dia 4-8" (108-1-4/8)
- CALDWELL Pipe Grab, Steel, 450 Lbs. (S-3)
- CALDWELL Pipe/Bar Tong, Fixed, 2000Lb (108-1-8)
- CALDWELL Steel Rail Tong, 2 Tons (109-2)
- CALDWELL Pipe/Bar Tong, Adj, 2000Lb, Dia10-15" (108-1-10/15)
- VESTIL Heavy Duty Cast Iron Pipegrab, 1400 lb. (PG-C-140)
- Caldwell Lifting Grabs & Tongs