Shop All Lifting Grabs & Tongs
Caldwell
Steel Beam Grab, 25 Tons
Mfr # F-25
Zoro # G9860873
product price: $6,104.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$6,104.99
Free 30-Day Returns
Key Features
- Capacity 50,000 lb
- Material Steel
- Overall Width 44 3/4 in
- Headroom 44 13/16 in
- Overall Height 44 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # F-25
- Zoro # G9860873
- Country of Origin United States
- Category Lifting Grabs & Tongs
Dimensions
Overall Width | 44 3/4 in |
Overall Height | 44 3/4 in |
Flange Width | 16 to 24 in |
Bail Opening Height | 8 3/4 in |
Bail Opening Width | 5 1/4 in |
Overall Length | 44 3/4 in |
Bail Height | 8 3/4 in |
Maximum Load Width | 5 1/2 in |
Bail Inside Length | 9 7/8 in |
Bail Inside Width | 5 1/4 in |
Description
Lifting Grab, Working Load Limit 50,000 lb, Product Type Beam Grabs, Compatible Load Type Beams, Plate Girders, Minimum Jaw Opening 18 in, Minimum Load Width Not Applicable, Maximum Jaw Opening 24 in, Maximum Load Width 5 1/2 in, Minimum Headroom Not Applicable, Maximum Headroom 44 3/4 in, Fork Width Not Applicable, Fork Height Not Applicable, Pad Material Not Applicable, Pad Width Not Applicable, Bail Inside Length 9 7/8 in, Bail Inside Width 5 1/4 in, Material Steel, Overall Height 44 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HSI Endless Round Slings, 2 ft L, Yellow (SP840-02)
- DAYTON Chain, Grade 43, 3/8 Size, 20 ft., 5400 lb. (1DJR5)
- ASHLAND CONVEYOR PVC Plastic Roller, 1.9In Dia, 15BF (K40P15)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 2 in W, Nylon, Yellow (EE1602NFX10)
- CALDWELL Pipe/Bar Tong, Adj, 2000Lb, Dia10-15" (108-1-10/15)
- CALDWELL Die Lifting Tong, Cap2000 Lbs. (DLT-1-20)
- CALDWELL Pipe/Bar Tong, Fixed, 2000Lb (108-1-8)
- CALDWELL Pipe Grab, Steel, 1400 Lbs. (S-8)
- CALDWELL Barrier Grab, 14500 lb., 23-1/2 in. W (BLG-7.25)
- CALDWELL Steel Beam Grab, 15 Tons (F-15)
- VESTIL Heavy Duty Cast Iron Pipegrab, 1400 lb. (PG-C-140)
- Caldwell Below the Hook Lifting Devices