Shop All Sling Accessories
Caldwell
Sling Stand, Yellow, Steel
Mfr # SS-1
Zoro # G9877777
product price: $1,706.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,706.99
Free 30-Day Returns
Key Features
- Color Yellow
- Material Steel
- Working Load Limit 75 lb per Hook
- Length 60 1/4 in
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # SS-1
- Zoro # G9877777
- Country of Origin United States
- Category Sling Accessories
Dimensions
Length | 60 1/4 in |
Width | 24 in |
Overall Length | 60 1/4 in |
Overall Width | 24 in |
Details
Item | Sling Stand |
Color | Yellow |
Material | Steel |
Working Load Limit | 75 lb per Hook |
For Use With | Lifting Slings |
Includes | (4) Hanging Hooks with Compartments for Sling Length to Be Stored |
Accessory Type | Sling Stand |
Product Type | Sling Stand |
Compatible Sling Type | Chain Slings, Round Slings, Web Slings, Wire Mesh Slings, Wire Rope Slings |
Description
Sling Stand, Inside Diameter Not Applicable, Working Load Limit Not Applicable, Compatible Sling Type Chain Slings, Round Slings, Web Slings, Wire Mesh Slings, Wire Rope Slings, Overall Length 60 1/4 in, Overall Width 24 in, Material Steel, Color Yellow, Product Type Sling Stand, Includes (4) Hanging Hooks with Compartments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL FORK TIP PROTECTOR THICK YELLOW, PR (FPU-TK-45-YL)
- SOUTHWIRE Large Capacity Wire Cart 535 1000 lb. Capacity, 50"L x 29-1/2"W x 42"H (56825201)
- VESTIL Manual Trolley - Quick Install (QIT-10)
- KINEDYNE Cargo Strap, Gold, 10,000 lb., 20 ft. (512020GRA)
- CAMPBELL CHAIN & FITTINGS Id Tag For Sling Chains Zinc Plated (7503502)
- LIFT-ALL Wear Pad Flat Quick Sleeve Web, 3In x 1ft (3FQSNX1)
- LIFT-ALL Corner Guard, Plastic, PK10 (LHG110)
- LIFT-ALL Wear Pad, 6 In X 12 In, White (6FQSPX1)
- CAMPBELL CHAIN & FITTINGS Closed Field ID Tag for Sling Chains, 50 Pcs per Carton (7503506C)
- CROSBY G-341 Pear Shaped Weldless Sling Link, 5/8 in Trade, 4200 lb Load, Forged Carbon Steel, Hot Dipped G (1013931)
- STARKE Master Link Sub-Assembly, 1in, G100 (SCS-10HASM)
- Caldwell Slings