Shop All Beam & Plate Clamps
Caldwell
Slab Tong, 1500 Lbs., Load W8" to 12"
Mfr # 71-2
Zoro # G7032846
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,264.99
Free 30-Day Returns
Key Features
- Capacity 1,500 lb
- Pad Material Polyurethane
- Material Steel
- Load Width 8 in to 12 in
- Overall Width 43-5/16 in to 46-13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caldwell
- MFR # 71-2
- Zoro # G7032846
- Country of Origin United States
- Category Beam & Plate Clamps
Dimensions
Load Width | 8 in to 12 in |
Overall Width | 43-5/16 in to 46-13/16 in |
Overall Height | 34 7/8 in |
Bail Opening Height | 1 5/8 in |
Bail Opening Width | 1 11/16 in |
Overall Length | 34 7/8 in |
Bail Inside Length | 1 5/8 in |
Maximum Load Width | 12 in |
Minimum Load Width | 8 in |
Pad Width | 6 in |
Bail Height | 3/4 in |
Bail Inside Width | 1 3/4 in |
Description
Lifting Tong, Working Load Limit 1,500 lb, Product Type Slab Tongs, Compatible Load Type Concrete Slabs, Metal Slabs, Stone Slabs, Minimum Jaw Opening 8 in, Minimum Load Width 8 in, Maximum Jaw Opening 12 in, Maximum Load Width 12 in, Minimum Headroom 23 3/8 in, Maximum Headroom 34 7/8 in, Fork Width Not Applicable, Fork Height Not Applicable, Pad Material Polyurethane, Pad Width 6 in, Bail Inside Length 1 5/8 in, Bail Inside Width 1 3/4 in, Material Steel, Overall Height 34 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 5/16" Grade 30 Proof Coil Chain, Zinc Plated, 75' per Square Pail (T0143526)
- STARKE Flat Festoon Crane Cable, 12-Wire, 14 AWG, 50' (SFC12W-14AWG-50)
- VIGIL ANTISLIP LadderRungCover, Rnd, 17-11/16inLx51/64inW (10-415)
- R.W. ROGERS CO Value Shopper Handicap Cart, Silver (RWR-AMG-440300-SLVR)
- CALDWELL Beam Flange Clamp, Manual, 5 Tons (BFC-5)
- CALDWELL Beam Flange Clamp, Manual, 3 Tons (BFC-3)
- CALDWELL Rplc Lifting Pads, UnPainted Barrier, PK4 (REPLACEMENT PADS)
- CALDWELL Adjustable Concrete Clamp, 550 Lbs. (176-1/4)
- CALDWELL Slab Tong, 1000 Lbs., Load W1" to 6" (71-0)
- CALDWELL Manual Release Hook, 2.5T (RR-2.5)
- VESTIL Locking Vertical Plate Clamp Lifting Attachment LPC-20 2000 Lb. Capacity (LPC-20)
- Caldwell Beam & Plate Clamps