Shop All Beam & Plate Clamps
Caldwell
Slab Tong, 1500 Lbs., Load W18" to 22"
Mfr # 71-5
Zoro # G9810281
product price: $2,075.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,075.99
Free 30-Day Returns
Key Features
- Capacity 1,500 lb
- Pad Material Polyurethane
- Material Steel
- Overall Width 56-1/8 in to 62-5/8 in
- Load Width 18 in to 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # 71-5
- Zoro # G9810281
- Country of Origin United States
- Category Beam & Plate Clamps
Dimensions
Overall Width | 56-1/8 in to 62-5/8 in |
Load Width | 18 in to 22 in |
Overall Height | 60 1/8 in |
Bail Opening Height | 1 5/8 in |
Bail Opening Width | 1 11/16 in |
Overall Length | 60 1/8 in |
Bail Height | 3/4 in |
Minimum Load Width | 18 in |
Maximum Load Width | 22 in |
Bail Inside Length | 1 5/8 in |
Pad Width | 6 in |
Bail Inside Width | 1 3/4 in |
Description
Lifting Tong, Working Load Limit 1,500 lb, Product Type Slab Tongs, Compatible Load Type Concrete Slabs, Metal Slabs, Stone Slabs, Minimum Jaw Opening 18 in, Minimum Load Width 18 in, Maximum Jaw Opening 22 in, Maximum Load Width 22 in, Minimum Headroom 45 3/8 in, Maximum Headroom 60 1/8 in, Fork Width Not Applicable, Fork Height Not Applicable, Pad Material Polyurethane, Pad Width 6 in, Bail Inside Length 1 5/8 in, Bail Inside Width 1 3/4 in, Material Steel, Overall Height 60 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS CHAIN COIL 5/16' GAL 92' (140533)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Yellow (10077 YELLOW)
- ZORO SELECT Cart Cover, 48x24x74, Blue, Nylon, Zipper (33Y369)
- HAMPTON Zinc-Plated Aluminum/Steel Turnbuckle 160 lb (02-3426-107)
- CALDWELL Radio Controlled Release Hook, 5T (RR-5R)
- CALDWELL Manual Release Hook, 10T (RR-10)
- CALDWELL Beam Flange Clamp, Manual, 5 Tons (BFC-5)
- CALDWELL Beam Clamp, Manual, 1 Ton (55-1)
- CALDWELL Beam Flange Clamp, Manual, 3 Tons (BFC-3)
- CALDWELL Beam Web Clamp, Manual, 10 Tons (BWC-10)
- RENFROE Plate Clamp, 4000 lb, Vertical, 0 to 1 In (FR-02.00-A)
- Caldwell Beam & Plate Clamps