Shop All Beam & Plate Clamps
Caldwell
Slab Tong, 1500 Lbs., Load W10" to 14"
Mfr # 71-3
Zoro # G2129176
product price: $1,441.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,441.99
Free 30-Day Returns
Key Features
- Capacity 1,500 lb
- Pad Material Polyurethane
- Material Steel
- Load Width 10 in to 14 in
- Overall Width 36-3/8 in to 41-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # 71-3
- Zoro # G2129176
- Country of Origin United States
- Category Beam & Plate Clamps
Dimensions
Load Width | 10 in to 14 in |
Overall Width | 36-3/8 in to 41-5/8 in |
Overall Height | 41 1/4 in |
Bail Opening Height | 1 5/8 in |
Bail Opening Width | 1 11/16 in |
Overall Length | 41 1/4 in |
Bail Height | 3/4 in |
Maximum Load Width | 14 in |
Bail Inside Length | 1 5/8 in |
Pad Width | 6 in |
Bail Inside Width | 1 3/4 in |
Minimum Load Width | 10 in |
Description
Lifting Tong, Working Load Limit 1,500 lb, Product Type Slab Tongs, Compatible Load Type Concrete Slabs, Metal Slabs, Stone Slabs, Minimum Jaw Opening 10 in, Minimum Load Width 10 in, Maximum Jaw Opening 14 in, Maximum Load Width 14 in, Minimum Headroom 28 5/8 in, Maximum Headroom 41 1/4 in, Fork Width Not Applicable, Fork Height Not Applicable, Pad Material Polyurethane, Pad Width 6 in, Bail Inside Length 1 5/8 in, Bail Inside Width 1 3/4 in, Material Steel, Overall Height 41 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT General Purpose Dolly, 500 lb. (10Z906)
- SERVICE CASTER 8 Inch Red Poly on Cast Iron Wheel Swivel Caster with Roller Bearing SCC (SCC-30CS820-PUR-RS)
- STERLING ROPE 11/16" Nylon Sling, Endless, 4 ft L, 3/4 in W, Nylon, Red (SW174NYSL0848)
- ZORO SELECT Caster Wheel, 6 in. Dia, 1250 lb., Green (16V363)
- CALDWELL Beam Web Clamp, Manual, 10 Tons (BWC-10)
- CALDWELL Beam Clamp, Manual, 1 Ton (55-1)
- CALDWELL Radio Controlled Release Hook, 5T (RR-5R)
- CALDWELL Rplc Lifting Pads, UnPainted Barrier, PK4 (REPLACEMENT PADS)
- CALDWELL Adjustable Concrete Clamp, 550 Lbs. (176-1/4)
- CALDWELL Beam Flange Clamp, Manual, 5 Tons (BFC-5)
- OZ LIFTING PRODUCTS 5 T Stainless Steel Beam Clamp (OZSS5BC)
- Caldwell Beam & Plate Clamps