Shop All Beam & Plate Clamps
Caldwell
Slab Tong, 1000 Lbs., Load W6" to 10"
Mfr # 71-1
Zoro # G6618333
product price: $1,163.99
/ea
Free Shipping & Returns
$1,163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Material Polyurethane
- Capacity 1,000 lb
- Material Steel
- Load Width 6 in to 10 in
- Overall Width 41-1/8 in to 45-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # 71-1
- Zoro # G6618333
- Country of Origin United States
- Category Beam & Plate Clamps
Dimensions
Load Width | 6 in to 10 in |
Overall Width | 41-1/8 in to 45-1/2 in |
Overall Height | 41 in |
Bail Opening Height | 1 5/8 in |
Bail Opening Width | 1 11/16 in |
Overall Length | 41 in |
Minimum Load Width | 6 in |
Bail Inside Length | 1 5/8 in |
Bail Height | 3/4 in |
Pad Width | 6 in |
Bail Inside Width | 1 3/4 in |
Maximum Load Width | 10 in |
Description
Lifting Tong, Working Load Limit 1,000 lb, Product Type Slab Tongs, Compatible Load Type Concrete Slabs, Metal Slabs, Stone Slabs, Minimum Jaw Opening 6 in, Minimum Load Width 6 in, Maximum Jaw Opening 10 in, Maximum Load Width 10 in, Minimum Headroom 29 in, Maximum Headroom 41 in, Fork Width Not Applicable, Fork Height Not Applicable, Pad Material Polyurethane, Pad Width 6 in, Bail Inside Length 1 5/8 in, Bail Inside Width 1 3/4 in, Material Steel, Overall Height 41 in, Overall Width 45 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 14 ga. Steel 3 Sided Mesh Stock Cart 3600 lb. Capacity, 66-1/2"L x 30-3/8"W x 56-7/16"H (3ST-EX3060-3-6PU-95)
- ALLEGRO INDUSTRIES Manhole Covr Lid Liftr, 250lb, Slvr/Blk (9401-30)
- HARRINGTON Parallel Pin (AH130406017)
- KINGCORD 3/8 in. x 400 ft. Yellow 3-Strand Twisted Polypropylene Rope (644971TV)
- CALDWELL Beam Flange Clamp, Manual, 5 Tons (BFC-5)
- CALDWELL Radio Controlled Release Hook, 5T (RR-5R)
- CALDWELL Beam Flange Clamp, Manual, 3 Tons (BFC-3)
- CALDWELL Beam Clamp, Manual, 1 Ton (55-1)
- CALDWELL Rplc Lifting Pads, UnPainted Barrier, PK4 (REPLACEMENT PADS)
- CALDWELL Slab Tong, 1500 Lbs., Load W8" to 12" (71-2)
- TRACTEL Nonmarring Plate Clamp, 3300 lb, 1-1/8 In (NX1.5 0-30)
- Caldwell Lifting Equipment