Shop All Beam & Plate Clamps
Caldwell
Slab Tong, 1000 Lbs., Load W1" to 6"
Mfr # 71-0
Zoro # G7162741
product price: $1,087.99
/ea
Free Shipping & Returns
$1,087.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1,000 lb
- Pad Material Polyurethane
- Material Steel
- Overall Width 48-3/8 in to 58-7/8 in
- Load Width 1 in to 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # 71-0
- Zoro # G7162741
- Country of Origin United States
- Category Beam & Plate Clamps
Dimensions
Overall Width | 48-3/8 in to 58-7/8 in |
Load Width | 1 in to 6 in |
Overall Height | 39 5/8 in |
Bail Opening Width | 1 11/16 in |
Bail Opening Height | 1 5/8 in |
Overall Length | 39 5/8 in |
Minimum Load Width | 1 in |
Maximum Load Width | 6 in |
Bail Inside Width | 1 3/4 in |
Bail Inside Length | 1 5/8 in |
Bail Height | 3/4 in |
Pad Width | 6 in |
Description
Lifting Tong, Working Load Limit 1,000 lb, Product Type Slab Tongs, Compatible Load Type Concrete Slabs, Metal Slabs, Stone Slabs, Minimum Jaw Opening 1 in, Minimum Load Width 1 in, Maximum Jaw Opening 6 in, Maximum Load Width 6 in, Minimum Headroom 31 1/4 in, Maximum Headroom 39 5/8 in, Fork Width Not Applicable, Fork Height Not Applicable, Pad Material Polyurethane, Pad Width 6 in, Bail Inside Length 1 5/8 in, Bail Inside Width 1 3/4 in, Material Steel, Overall Height 39 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wheel Chock, 14 1/2 In W, 14 1/4 In H, Orng (1GUL6)
- SERVICE CASTER 4 Inch Heavy Duty Top Plate Semi Steel Rigid Caster with Roller Bearing SCC (SCC-35R420-SSR)
- CM Hook Safety Latch Kit, for 5UT25, etc. (400449)
- EXTREME MAX Extreme Max 3008.0562 Brown Type III 550 Paracord Commercial Grade - 5/32" x 50' (3008.0562)
- CALDWELL Beam Flange Clamp, Manual, 3 Tons (BFC-3)
- CALDWELL Beam Clamp, Manual, 1 Ton (55-1)
- CALDWELL Slab Tong, 1500 Lbs., Load W8" to 12" (71-2)
- CALDWELL Radio Controlled Release Hook, 5T (RR-5R)
- CALDWELL Manual Release Hook, 2.5T (RR-2.5)
- CALDWELL Rplc Lifting Pads, UnPainted Barrier, PK4 (REPLACEMENT PADS)
- CAMPBELL CHAIN & FITTINGS Replacement Cam/Pad Kit for 1/2 ton GXL Clamp (6506201)
- Caldwell Below the Hook Lifting Devices