Shop All Application Specific Lifters
Caldwell
Sheet Lifter, 10 t Cap, 16 In to 72 In
Mfr # 60-10-72
Zoro # G3377757
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$19,882.99
Free 30-Day Returns
Key Features
- Capacity 20,000 lb
- Bail Opening Height 7 in
- Headroom 30 in
- Bail Opening Width 4 in
- Shoe Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caldwell
- MFR # 60-10-72
- Zoro # G3377757
- Country of Origin United States
- Category Application Specific Lifters
Dimensions
Bail Opening Height | 7 in |
Bail Opening Width | 4 in |
Shoe Width | 3 1/2 in |
Min. Aisle Width | 11 in |
Bail Inside Length | 7 in |
Bail Inside Width | 4 in |
Maximum Bundle Width | 72 in |
Shoe Length | 96 in |
Minimum Aisle Width | 11 in |
Bail Height | 2 in |
Minimum Bundle Width | 16 in |
Details
Item | Sheet Lifter |
Capacity | 20,000 lb |
Headroom | 30 in |
Standards | ASME |
Bail Thickness | 1 1/2 in |
Material Above the Bail Opening | 2 in |
Maximum Headroom | 30 in |
Maximum Load Capacity | 20,000 lb |
Description
Sheet Lifter, Maximum Load Capacity 20,000 lb, Minimum Headroom Not Applicable, Maximum Headroom 30 in, Minimum Bundle Width 16 in, Maximum Bundle Width 72 in, Bail Height 2 in, Bail Inside Length 7 in, Bail Inside Width 4 in, Bail Thickness 1 1/2 in, Shoe Width 3 1/2 in, Minimum Aisle Width 11 in, Standards ASME, Shoe Length 96 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS #3 Double Loop (Inco) Chain, Red Polycoat, 150' per Reel (PG0722227N)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 5 ft L, 13200 lb Cap (EN150X5)
- MILWAUKEE HAND TRUCKS Fold up Truck with Steel Toe Plate (DC73777)
- BAILEY HYDRAULICS Hpu Remote Control: Double Acting 2-Button, 4-Wire, 20 Ft. Cord (253134)
- CALDWELL Dixon Coil Hook, 1Ton, Max Coil W8In (80H-1-8/16)
- CALDWELL Pipe Hooks, 4 Tons per Pair, PK2 (PH 2)
- CALDWELL Dixon Coil Hook, 3-1/2Ton, Max Coil W12In (80H-3.5-12/20)
- CALDWELL Sheet Lifter, 3 t Cap, 16 In to 60 In (60-3-60)
- CALDWELL Leveling Concrete Pipe Lifter, 6000 Lbs. (CPL-3)
- CALDWELL Concrete Pipe Pick, 5 Tons (CPP - 5)
- VESTIL Pallet Lifter (HDP-6-48)
- Caldwell Below the Hook Lifting Devices