Shop All Beam & Plate Clamps
Caldwell
Rplc Lifting Pads, UnPainted Barrier, PK4
Mfr # REPLACEMENT PADS
Zoro # G7104973
product price: $706.99
/pk 4, $176.75/ea
Free Shipping & Returns
$706.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Overall Width 18 in
- For Use With Unpainted Barriers
- Size 18 in
- Overall Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # REPLACEMENT PADS
- Zoro # G7104973
- Country of Origin United States
- Category Beam & Plate Clamps
Dimensions
Overall Width | 18 in |
Size | 18 in |
Overall Length | 18 in |
Details
Item | Lifting Pads |
Material | Polyurethane |
For Use With | Unpainted Barriers |
Accessory Type | Lifting Pads |
Product Type | Lifting Pads |
Compatible Product Type | Barrier Grabs |
Description
Lifting Pads, Product Type Lifting Pads, Compatible Product Type Barrier Grabs, Material Polyurethane, Overall Length 18 in, Overall Width 18 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISON LIFTING EQUIPMENT 2 Ton Manual Chain Hoist, 20 Ft, Galv. Chain (CH20-20-G)
- DAYTON Manual Platform Lift Truck/Stackers, Manual, 750 lb Load Capacity, Foot Pump Lift Control (2MPU6)
- SERVICE CASTER 8" Double Pedal Floor Truck Lock w/Top Plate (SCC-FL800DP)
- STARKE Flat Festoon Crane Cable, 4-Wire, 14 AWG, 50' (SFC4W-14AWG-50)
- CALDWELL Adjustable Concrete Clamp, 550 Lbs. (176-1/4)
- CALDWELL Radio Controlled Release Hook, 5T (RR-5R)
- CALDWELL Slab Tong, 1000 Lbs., Load W1" to 6" (71-0)
- CALDWELL Beam Clamp, Manual, 1 Ton (55-1)
- CALDWELL Beam Flange Clamp, Manual, 5 Tons (BFC-5)
- CALDWELL Slab Tong, 1500 Lbs., Load W8" to 12" (71-2)
- ALL MATERIAL HANDLING Beam Clamp with Shackle 2t (BCD-02)
- Caldwell Below the Hook Lifting Devices