Shop All Application Specific Lifters
Caldwell
Reel Lifter, 500 lb., 12-1/2 in L. Arm
Mfr # RL-.25
Zoro # G1663238
product price: $858.99
/ea
Free Shipping & Returns
$858.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 500 lb
- Arbor Hole Min. 1 1/4 in
- Arbor Hole Max. 2 in
- Min. Barrel Inside Dia. 5 1/2 in
- Max. Flange Thickness 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # RL-.25
- Zoro # G1663238
- Country of Origin United States
- Category Application Specific Lifters
Dimensions
Min. Barrel Inside Dia. | 5 1/2 in |
Bail Opening Width | 1 1/2 in |
Bail Opening Height | 1 59/64 in |
Lifting Arm Length | 5 in |
Bail Height | 1/2 in |
Maximum Arbor Hole Diameter | 2 in |
Usable Length | 12 1/2 in |
Bail Inside Width | 1 1/2 in |
Bail Inside Length | 1 7/8 in |
Arm Length | 5 in |
Minimum Arbor Hole Diameter | 1 1/4 in |
Minimum Reel Inside Diameter | 5 1/2 in |
Details
Item | Reel Lifter |
Load Capacity | 500 lb |
Arbor Hole Min. | 1 1/4 in |
Arbor Hole Max. | 2 in |
Max. Flange Thickness | 2 in |
Standards | ASME |
Distance Bail Top to Arm @ 90 Deg. | 12 1/2 in |
Maximum Load Capacity | 500 lb |
Maximum Flange Thickness | 2 in |
Bail Thickness | 1/2 in |
Description
Reel Lifter, Maximum Load Capacity 500 lb, Minimum Arbor Hole Diameter 1 1/4 in, Maximum Arbor Hole Diameter 2 in, Minimum Reel Inside Diameter 5 1/2 in, Maximum Flange Thickness 2 in, Arm Length 5 in, Usable Length 12 1/2 in, Bail Inside Length 1 7/8 in, Bail Inside Width 1 1/2 in, Bail Height 1/2 in, Bail Thickness 1/2 in, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Aluminum Hand Truck Dockplate, 30" x 30" (A-3030)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Swivel 3/4 Inch Square Stem Caster Set with Brake (SCC-SQ20S414-TPRB-TLB-34-4)
- COTTERMAN Rolling Ladder, 12"HX26"W, 1 Step (1001N2626A6E10B3C1P1)
- WELLINGTON ROPE TW NYL WHT 1/2X200' (N1832S0300S)
- CALDWELL Reel Lifter, 6000 lb., 11 in L. Arm (RL-3)
- CALDWELL Narrow Coil C-Hook, 3-1/2T, Max Coil W16In (82NC-3.1/2-16)
- CALDWELL Heavy Duty Coil Hook, 5 t, Max Coil W 36In (82-5-36)
- CALDWELL Concrete Pipe Pick, 5 Tons (CPP - 5)
- CALDWELL Dixon Coil Hook, 3-1/2Ton, Max Coil W12In (80H-3.5-12/20)
- CALDWELL Reel Lifter, 3000 lb., 8-1/2 in. L Arm (RL-1.5)
- CALDWELL Pipe Hooks, 2 Tons per Pair, PK2 (PH 1)
- Caldwell Below the Hook Lifting Devices