Shop All Gantry Cranes
Caldwell
Portable Gantry Crane, 8000 lb., 9 ft. 3"
Mfr # K90-4-7/10
Zoro # G3435610
product price: $8,298.99
/ea
Item requires special delivery charges. A $3,000.00 per item surcharge will be applied.
$8,298.99
Free 30-Day Returns
Key Features
- Load Capacity 8,000 lb
- Min. I Beam Height 64 13/16 in
- Max. I Beam Height 84 in
- Gantry Crane Span 10 ft 5-1/2 in
- Gantry Crane Depth 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # K90-4-7/10
- Zoro # G3435610
- Country of Origin United States
- Category Gantry Cranes
Dimensions
Min. I Beam Height | 64 13/16 in |
Max. I Beam Height | 84 in |
Gantry Crane Depth | 4 ft |
I Beam Flange Width | 4.66 in |
I Beam Height | 10 in |
Wheel Width | 3 in |
Wheel Diameter | 8 in |
Height Adjustment | Adjustable Height |
Height Adjustability | Adjustable Height |
I-Beam Height | 10 in |
Maximum Overall Height | 7 ft |
Maximum Height Under Beam | 6.2 ft |
Height Adjustment Increments | 12 in |
Overall Depth | 48 in |
Minimum Overall Height | 5 ft |
Overall Width | 4 ft |
Minimum Height Under Beam | 4.2 ft |
I-Beam Flange Width | 4.7 in |
Description
Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 8,000 lb, I-Beam Flange Width 4.7 in, I-Beam Height 10 in, Height Adjustability Adjustable Height, Minimum Overall Height 5 ft, Maximum Overall Height 7 ft, Minimum Height Under Beam 4.2 ft, Maximum Height Under Beam 6.2 ft, Minimum Overall Span 7 ft, Maximum Overall Span 11.5 ft, Minimum Clear Span 9.5 ft, Maximum Clear Span 9.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Low Headroom Chain Hoist, 2000 lb., 10 ft. (38EV05)
- SHEPHERD CASTER 100mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 225 lb (PUT100741BK-B)
- LIFT-ALL Ratchet, 3 In., 15,000 lb. (SHR3)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 1 in W, Nylon, Yellow (EEF4-901-4)
- GLOBAL INDUSTRIAL Aluminum Gantry Crane, KD, 2000 lb Load Cap, Adjustable Height, 8'W I-Beam (298480)
- VESTIL Steel Fixed Crane 20' Locking 6K (FHS-6-20-TLC)
- VESTIL Adjustable Height Steel Gantry Crane (AHS-6-20-12)
- ZORO SELECT Adj. Gantry Crane, 2000 lb, 6 ft. Inside W (AHA-2-8-12)
- VESTIL Adjustable Hgt Aluminum Gantry Crane (AHA-4-10-8)
- GLOBAL INDUSTRIAL Adjustable Height Aluminum Gantry Crane, 9'8W x 9'6-12'H, 2000 Lb. Cap. (B2262133)
- GEC Replacement Knobs for Global Industrial Gantry Cranes, Set of 6 (293208)
- Caldwell Lifting Equipment