Shop All Gantry Cranes
Caldwell
Portable Gantry Crane, 8000 lb., 9 ft. 3"
Mfr # K90-4-16/10
Zoro # G3435315
product price: $10,892.99
/ea
Item requires special delivery charges. A $3,000.00 per item surcharge will be applied.
$10,892.99
Free 30-Day Returns
Key Features
- Load Capacity 8,000 lb
- Min. I Beam Height 130 13/16 in
- Max. I Beam Height 192 in
- Gantry Crane Span 10 ft 5-1/2 in
- Gantry Crane Depth 7 ft 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # K90-4-16/10
- Zoro # G3435315
- Country of Origin United States
- Category Gantry Cranes
Dimensions
Min. I Beam Height | 130 13/16 in |
Max. I Beam Height | 192 in |
Gantry Crane Depth | 7 ft 6 in |
I Beam Flange Width | 4.66 in |
Wheel Diameter | 8 in |
Height Adjustment | Adjustable Height |
Wheel Width | 3 in |
I Beam Height | 10 in |
Height Adjustability | Adjustable Height |
I-Beam Height | 10 in |
Overall Depth | 90 in |
Overall Width | 7.5 ft |
Minimum Height Under Beam | 9.2 ft |
Maximum Overall Height | 16 ft |
Height Adjustment Increments | 12 in |
Maximum Height Under Beam | 15.2 ft |
Minimum Overall Height | 10 ft |
I-Beam Flange Width | 4.7 in |
Description
Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 8,000 lb, I-Beam Flange Width 4.7 in, I-Beam Height 10 in, Height Adjustability Adjustable Height, Minimum Overall Height 10 ft, Maximum Overall Height 16 ft, Minimum Height Under Beam 9.2 ft, Maximum Height Under Beam 15.2 ft, Minimum Overall Span 7 ft, Maximum Overall Span 11.5 ft, Minimum Clear Span 9.5 ft, Maximum Clear Span 9.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ Knaack 695 Caster Set W/ Brakes, 6" (Pack of 4) (ID-OONA-9LW0)
- BAUER LADDER 12 ft. Fiberglass Stepladder, 300 lbs. Capacity (35112)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (1G004)
- DAYTON Chain Sling, G80, SGG, Alloy Steel, 10 ft. L (2UKD7)
- VESTIL Steel Gantry Crane, Adjustable, 4K, 15x12 (AHS-4-15-12)
- VESTIL ALUM GANTRY CRANE COME-A-LONG ADJ KIT , PK2 (AHA-KIT)
- VESTIL Knock-Down Adj Steel Gantry, 4K, 10x16 (AHSN-4-10-16)
- GLOBAL INDUSTRIAL Folding Floor Crane with Telescopic Boom 4000 Lb. Capacity (316106)
- VESTIL Steel Fixed Crane 10' Locking 2K (FHS-2-10-TLC)
- VESTIL Steel Fixed Crane 10' Iron 2K (FHS-2-10-VG)
- VESTIL Adjustable Hgt Aluminum Gantry Crane (AHA-4-8-8)
- Caldwell Cranes