Shop All Gantry Cranes
Caldwell
Portable Gantry Crane, 8000 lb., 22 ft. 6"
Mfr # K90-4-9/24
Zoro # G3435507
Item requires special delivery charges. A $4,000.00 per item surcharge will be applied.
$10,288.99
Free 30-Day Returns
Key Features
- Load Capacity 8,000 lb
- Min. I Beam Height 76 13/16 in
- Max. I Beam Height 108 in
- Gantry Crane Span 24 ft 4 in
- Gantry Crane Depth 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caldwell
- MFR # K90-4-9/24
- Zoro # G3435507
- Country of Origin United States
- Category Gantry Cranes
Dimensions
Min. I Beam Height | 76 13/16 in |
Max. I Beam Height | 108 in |
Gantry Crane Depth | 5 ft |
I Beam Flange Width | 6 in |
Wheel Diameter | 8 in |
Height Adjustment | Adjustable Height |
Wheel Width | 3 in |
I Beam Height | 18 in |
Height Adjustability | Adjustable Height |
Minimum Height Under Beam | 4.5 ft |
Maximum Height Under Beam | 7.5 ft |
Height Adjustment Increments | 12 in |
I-Beam Flange Width | 6 in |
I-Beam Height | 18 in |
Maximum Overall Height | 9 ft |
Minimum Overall Height | 6 ft |
Overall Depth | 60 in |
Overall Width | 5 ft |
Description
Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 8,000 lb, I-Beam Flange Width 6 in, I-Beam Height 18 in, Height Adjustability Adjustable Height, Minimum Overall Height 6 ft, Maximum Overall Height 9 ft, Minimum Height Under Beam 4.5 ft, Maximum Height Under Beam 7.5 ft, Minimum Overall Span Not Applicable, Maximum Overall Span 25.3 ft, Minimum Clear Span 23.5 ft, Maximum Clear Span 23.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Fixed Span
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT High Profile Machine Guard (2WJJ3)
- PEGASUS Castr, Swivl Plte, Red Urethane, 300 lb., Tl (P12S-URP040K-12-TB)
- TECHNIBILT SHELVING SYSTEMS Security Cage, Mob, Solid Shlf-4, 24x36x69 (MSEC364F-SLD)
- PEWAG Chain, 5 ft L, Trade Size 5/16 in., 304L SS (4515/5)
- CALDWELL Portable Gantry Crane, 11 ft. H, Yellow (K90-5-16/12)
- VESTIL Steel Crane 10'x14' Lock Phenolic (AHS-6-10-14-TLC)
- VESTIL Knock-Down Adj Steel Gantry, 6K, 20x16 (AHSN-6-20-16)
- GEC Replacement Knobs for Global Industrial Gantry Cranes Set of 6 (293208)
- VESTIL Steel Fixed Crane 20' Iron 6K (FHS-6-20-VG)
- VESTIL Steel Crane 15'x16' Lock Phenolic (AHS-6-15-16-TLC)
- VESTIL Adjustable Height Steel Gantry Crane (AHS-2-20-14)
- Caldwell Gantry Cranes