Shop All Gantry Cranes
Caldwell
Portable Gantry Crane, 8000 lb., 15 ft. 3"
Mfr # K90-4-10/16
Zoro # G3435461
Item requires special delivery charges. A $4,000.00 per item surcharge will be applied.
$10,148.99
Free 30-Day Returns
Key Features
- Load Capacity 8,000 lb
- Min. I Beam Height 82 13/16 in
- Max. I Beam Height 120 in
- Gantry Crane Span 16 ft 5-1/2 in
- Gantry Crane Depth 5 ft 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caldwell
- MFR # K90-4-10/16
- Zoro # G3435461
- Country of Origin United States
- Category Gantry Cranes
Dimensions
Min. I Beam Height | 82 13/16 in |
Max. I Beam Height | 120 in |
Gantry Crane Depth | 5 ft 6 in |
I Beam Flange Width | 5.5 in |
Wheel Width | 3 in |
I Beam Height | 15 in |
Wheel Diameter | 8 in |
Height Adjustment | Adjustable Height |
Overall Width | 5.5 ft |
Minimum Height Under Beam | 5.8 ft |
Minimum Overall Height | 7 ft |
I-Beam Height | 15 in |
Height Adjustment Increments | 12 in |
Height Adjustability | Adjustable Height |
Maximum Overall Height | 10 ft |
Maximum Height Under Beam | 8.8 ft |
I-Beam Flange Width | 5.5 in |
Overall Depth | 66 in |
Description
Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 8,000 lb, I-Beam Flange Width 5.5 in, I-Beam Height 15 in, Height Adjustability Adjustable Height, Minimum Overall Height 7 ft, Maximum Overall Height 10 ft, Minimum Height Under Beam 5.8 ft, Maximum Height Under Beam 8.8 ft, Minimum Overall Span 13 ft, Maximum Overall Span 17.5 ft, Minimum Clear Span 15.5 ft, Maximum Clear Span 15.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Chain, Coil, Straight, 100 ft., 440 lb. (6041032)
- GLOBAL INDUSTRIAL 36inL Ball Transfer Table, 21inW Between Frame, 3in Ball Center (293271)
- CROSBY Anchor Shackle, Carbon Steel, 2000 lb. (1018419)
- LOUISVILLE 6 ft Fiberglass Tripod Stepladder, 300 lb Capacity (FT1506)
- CALDWELL Portable Gantry Crane, 11 ft. H, Yellow (K90-5-16/12)
- VESTIL Fixed Ht. Stl Gantry Crane, 10K, 15Ft Kd (FHSN-10-15)
- VESTIL Steel Gantry Crane 10'x12' Iron 4K (AHS-4-10-12-VG)
- GLOBAL INDUSTRIAL Fixed Height Steel Gantry Crane, 10'W x 10'H, 2000 Lb. Capacity (298603)
- VESTIL STEEL GANTRY CRANE COME-A-LONG ADJ KIT, PK2 (AHS-KIT)
- GLOBAL INDUSTRIAL Adjustable Height Aluminum Gantry Crane, 12ftW x 9ft6in-12ftH, 4000lb Lb. Cap. (B2262132)
- VESTIL Knock-Down Adj Steel Gantry, 4K, 10x16 (AHSN-4-10-16)
- Caldwell Lifting Equipment