Shop All Gantry Cranes
Caldwell
Portable Gantry Crane, 8 ft. H, 7.03 In. W
Mfr # K90-8-12/24
Zoro # G3434667
Item requires special delivery charges. A $4,000.00 per item surcharge will be applied.
$13,280.99
Free 30-Day Returns
Key Features
- Load Capacity 16,000 lb
- Min. I Beam Height 96 in
- Max. I Beam Height 144 in
- Gantry Crane Span 24 ft
- Gantry Crane Depth 6 ft 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caldwell
- MFR # K90-8-12/24
- Zoro # G3434667
- Country of Origin United States
- Category Gantry Cranes
Dimensions
Min. I Beam Height | 96 in |
Max. I Beam Height | 144 in |
Gantry Crane Depth | 6 ft 6 in |
I Beam Flange Width | 7.03 in |
Wheel Width | 3 in |
Wheel Diameter | 8 in |
Height Adjustment | Adjustable Height |
I Beam Height | 18.34 in |
Height Adjustment Increments | 12 in |
Maximum Overall Height | 12 ft |
Maximum Height Under Beam | 10.5 ft |
I-Beam Flange Width | 7.6 in |
I-Beam Height | 18.4 in |
Overall Depth | 78 in |
Height Adjustability | Adjustable Height |
Minimum Height Under Beam | 6.5 ft |
Overall Width | 6.5 ft |
Minimum Overall Height | 8 ft |
Description
Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 16,000 lb, I-Beam Flange Width 7.6 in, I-Beam Height 18.4 in, Height Adjustability Adjustable Height, Minimum Overall Height 8 ft, Maximum Overall Height 12 ft, Minimum Height Under Beam 6.5 ft, Maximum Height Under Beam 10.5 ft, Minimum Overall Span Not Applicable, Maximum Overall Span 25.5 ft, Minimum Clear Span 22.6 ft, Maximum Clear Span 22.7 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Fixed Span
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Extension Plank, 6 ft. L, 2 In. H (PA206)
- HSI Two Leg Nylon Bridle Slng, One Ply, 1in Web W, 2ft L, Oblong Link to Hook, Safety Latch, 3,200lb (DOS-EE1-801-02)
- R&B WIRE PRODUCTS Wire Utility Cart, 2 Bushel, Chrome (100CDC)
- VESTIL Silver 2 Handle Aluminum Hand Truck Hard Rubber Wheels 500 lb (DHHT-500A-HR)
- CALDWELL Portable Gantry Crane, 11 ft. H, Yellow (K90-5-16/12)
- VESTIL Steel Gantry Crane - Adjustable Height (AHS-2-15-10)
- VESTIL Steel Fixed Crane 15' Locking 4K (FHS-4-15-TLC)
- GLOBAL INDUSTRIAL Adjustable Height Aluminum Gantry Crane, 12ftW x 9ft6in-12ftH, 4000lb Lb. Cap. (B2262132)
- ZORO SELECT Fixed Gantry Crane, 17-3/4 in. Inside W (FHS-2-20)
- VESTIL Steel Crane 20'x16' Lock Phenolic (AHS-8-20-16-TLC)
- VESTIL Fixed Ht. Stl Gantry Crane, 2K, 15 Ft Kd (FHSN-2-15)
- Caldwell Cranes