Shop All Gantry Cranes
Caldwell
Portable Gantry Crane, 6000 lb., 22 ft. 6"
Mfr # K90-3-12/24
Zoro # G3435750
Item requires special delivery charges. A $4,000.00 per item surcharge will be applied.
$7,879.99
Free 30-Day Returns
Key Features
- Load Capacity 6,000 lb
- Min. I Beam Height 94 13/16 in
- Max. I Beam Height 144 in
- Gantry Crane Span 24 ft 4 in
- Gantry Crane Depth 6 ft 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caldwell
- MFR # K90-3-12/24
- Zoro # G3435750
- Country of Origin United States
- Category Gantry Cranes
Dimensions
Min. I Beam Height | 94 13/16 in |
Max. I Beam Height | 144 in |
Gantry Crane Depth | 6 ft 6 in |
I Beam Flange Width | 6 in |
I Beam Height | 18 in |
Wheel Width | 3 in |
Wheel Diameter | 8 in |
Height Adjustment | Adjustable Height |
I-Beam Height | 18 in |
Overall Width | 6.5 ft |
I-Beam Flange Width | 6 in |
Minimum Overall Height | 8 ft |
Overall Depth | 78 in |
Maximum Height Under Beam | 10.5 ft |
Minimum Height Under Beam | 6.5 ft |
Maximum Overall Height | 12 ft |
Height Adjustability | Adjustable Height |
Height Adjustment Increments | 12 in |
Description
Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 6,000 lb, I-Beam Flange Width 6 in, I-Beam Height 18 in, Height Adjustability Adjustable Height, Minimum Overall Height 8 ft, Maximum Overall Height 12 ft, Minimum Height Under Beam 6.5 ft, Maximum Height Under Beam 10.5 ft, Minimum Overall Span Not Applicable, Maximum Overall Span 25.3 ft, Minimum Clear Span 23.5 ft, Maximum Clear Span 23.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Fixed Span
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dock Bumper, 20x4-1/2x10 In., Rubber (22NT83)
- RUBBERMAID COMMERCIAL Dual-Handle Utility Cart with Lipped Plastic Shelves, Plastic, (2) Raised, 3 Shelves, 300 lb (FG409100OWHT)
- PEGASUS Cstr, Swvl Stem, Gray Surlastc, 250 lb., Brk (P12S-PRP035B-Q-WB)
- CHECKERS Utility Wheel Chock, Roped Pr, 30k lb.Cap (UC1700-P)
- VESTIL Steel Fixed Crane 20' Locking 6K (FHS-6-20-TLC)
- VESTIL Steel Crane 10'x12' Lock Phenolic (AHS-8-10-12-TLC)
- VESTIL Steel Gantry Crane, Adjustable, 8K, 20x14 (AHS-8-20-14)
- ZORO SELECT Adj. Gantry Crane, Steel, 7ft 7in Inside W (AHS-4-10-14)
- VESTIL Knock-Down Adj Steel Gantry, 6K, 20x16 (AHSN-6-20-16)
- ZORO SELECT Fixed Gantry Crane, Steel, Blue, 6000 lb. (FHS-6-15)
- VESTIL Steel Fixed Crane 20' Iron 6K (FHS-6-20-VG)
- Caldwell Gantry Cranes