Shop All Gantry Cranes
Caldwell
Portable Gantry Crane, 6000 lb., 15 ft. 3"
Mfr # K90-3-7/16
Zoro # G3435951
product price: $6,579.99
/ea
Item requires special delivery charges. A $4,000.00 per item surcharge will be applied.
$6,579.99
Free 30-Day Returns
Key Features
- Load Capacity 6,000 lb
- Min. I Beam Height 64 13/16 in
- Max. I Beam Height 84 in
- Gantry Crane Span 16 ft 5-1/2 in
- Gantry Crane Depth 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # K90-3-7/16
- Zoro # G3435951
- Country of Origin United States
- Category Gantry Cranes
Dimensions
Min. I Beam Height | 64 13/16 in |
Max. I Beam Height | 84 in |
Gantry Crane Depth | 4 ft |
I Beam Flange Width | 5.5 in |
I Beam Height | 12 in |
Height Adjustment | Adjustable Height |
Wheel Diameter | 8 in |
Wheel Width | 3 in |
Overall Width | 4 ft |
Minimum Height Under Beam | 4 ft |
Maximum Height Under Beam | 6 ft |
Overall Depth | 48 in |
I-Beam Flange Width | 5 in |
Height Adjustment Increments | 12 in |
Minimum Overall Height | 5 ft |
Maximum Overall Height | 7 ft |
Height Adjustability | Adjustable Height |
I-Beam Height | 12 in |
Description
Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 6,000 lb, I-Beam Flange Width 5 in, I-Beam Height 12 in, Height Adjustability Adjustable Height, Minimum Overall Height 5 ft, Maximum Overall Height 7 ft, Minimum Height Under Beam 4 ft, Maximum Height Under Beam 6 ft, Minimum Overall Span 13 ft, Maximum Overall Span 17.5 ft, Minimum Clear Span 15.5 ft, Maximum Clear Span 15.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" Track Anchor Point Tie Down Kit- Black (APK2BL-PKG)
- MIDWEST FASTENER 7/16" Hot Dip Galvanized Steel Clevis Grab Hooks (54651)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 1 in W, Nylon, Yellow (EE1601NFX12)
- CAMPBELL CHAIN & FITTINGS 9/32" Quik-Alloy® Grab Hook, Grade 100, Painted Green (5724415)
- VESTIL Adjustable Height Steel Gantry Crane (AHS-6-20-12)
- GLOBAL INDUSTRIAL Folding Floor Crane with Telescopic Boom 4000 Lb. Capacity (316106)
- VESTIL Magnetic Easy Lift Working, Cap. 92 lb. (ROTO-90)
- VESTIL Steel Fixed Crane 15' Locking 4K (FHS-4-15-TLC)
- VESTIL Steel Gantry Crane 10'x12' Iron 2K (AHS-2-10-12-VG)
- ZORO SELECT Fixed Gantry Crane, 17-3/4 in. Inside W (FHS-2-20)
- ZORO SELECT Adj. Gantry Crane, Gray, Aluminum, 4000 lb. (AHA-4-10-10)
- Caldwell Cranes