Shop All Gantry Cranes
Caldwell
Portable Gantry Crane, 6000 lb., 15 ft. 3"
Mfr # K90-3-10/16
Zoro # G3435839
product price: $7,579.99
/ea
Item requires special delivery charges. A $4,000.00 per item surcharge will be applied.
$7,579.99
Free 30-Day Returns
Key Features
- Load Capacity 6,000 lb
- Min. I Beam Height 82 13/16 in
- Max. I Beam Height 120 in
- Gantry Crane Span 16 ft 5-1/2 in
- Gantry Crane Depth 5 ft 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # K90-3-10/16
- Zoro # G3435839
- Country of Origin United States
- Category Gantry Cranes
Dimensions
Min. I Beam Height | 82 13/16 in |
Max. I Beam Height | 120 in |
Gantry Crane Depth | 5 ft 6 in |
I Beam Flange Width | 5.5 in |
Wheel Width | 3 in |
Height Adjustment | Adjustable Height |
I Beam Height | 12 in |
Wheel Diameter | 8 in |
Minimum Overall Height | 7 ft |
Height Adjustability | Adjustable Height |
Minimum Height Under Beam | 6 ft |
Overall Width | 5.5 ft |
Overall Depth | 66 in |
Maximum Height Under Beam | 9 ft |
Height Adjustment Increments | 12 in |
I-Beam Height | 12 in |
I-Beam Flange Width | 5 in |
Maximum Overall Height | 10 ft |
Description
Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 6,000 lb, I-Beam Flange Width 5 in, I-Beam Height 12 in, Height Adjustability Adjustable Height, Minimum Overall Height 7 ft, Maximum Overall Height 10 ft, Minimum Height Under Beam 6 ft, Maximum Height Under Beam 9 ft, Minimum Overall Span 13 ft, Maximum Overall Span 17.5 ft, Minimum Clear Span 15.5 ft, Maximum Clear Span 15.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Sling, Wire Rope, L6Ft, VLL5000Lb, Dia1/2In (12IEEX6)
- CASTERHQ 8"x2" Steel Wheel Casters, Swivel Casters W/ Top Locking, PK4 (HD-8X2SS4P-TLB)
- PEGASUS Castr, Swivl Stem, Gray TPR Rubber, 120 lb. (P5S-RP030G-SG1)
- VESTIL HD Pallet Truck-Scale, 5K, 22.38 x 48 (PM-2048-SCL-LP-PT)
- ZORO SELECT Adj. Gantry Crane, Blue, 7ft. 7in Inside W (AHS-2-10-12)
- VESTIL Adjustable Height Steel Gantry Crane (AHS-6-20-14)
- VESTIL Steel Crane 10'x12' Lock Phenolic (AHS-6-10-12-TLC)
- VESTIL Steel Gantry Crane 10'x14' Iron 4K (AHS-4-10-14-VG)
- VESTIL Magnetic Easy Lift Working, Cap. 50 lb. (ROTO-25)
- VESTIL Magnetic Easy Lift Working, Cap. 92 lb. (ROTO-90)
- VESTIL Fixed Height Steel Gantry Crane (FHS-6-10)
- Caldwell Lifting Equipment