Shop All Gantry Cranes
Caldwell
Portable Gantry Crane, 6000 lb., 13 ft. 3"
Mfr # K90-3-14/14
Zoro # G3435726
product price: $8,099.99
/ea
Item requires special delivery charges. A $4,000.00 per item surcharge will be applied.
$8,099.99
Free 30-Day Returns
Key Features
- Load Capacity 6,000 lb
- Min. I Beam Height 106 13/16 in
- Max. I Beam Height 168 in
- Gantry Crane Span 14 ft 5-1/2 in
- Gantry Crane Depth 7 ft 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # K90-3-14/14
- Zoro # G3435726
- Country of Origin United States
- Category Gantry Cranes
Dimensions
Min. I Beam Height | 106 13/16 in |
Max. I Beam Height | 168 in |
Gantry Crane Depth | 7 ft 6 in |
I Beam Flange Width | 4.66 in |
Wheel Diameter | 8 in |
I Beam Height | 10 in |
Height Adjustment | Adjustable Height |
Wheel Width | 3 in |
Minimum Overall Height | 9 ft |
Height Adjustment Increments | 12 in |
I-Beam Height | 10 in |
Overall Width | 7.5 ft |
Maximum Overall Height | 14 ft |
Minimum Height Under Beam | 8.2 ft |
Maximum Height Under Beam | 13.2 ft |
Overall Depth | 90 in |
Height Adjustability | Adjustable Height |
I-Beam Flange Width | 4.7 in |
Description
Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 6,000 lb, I-Beam Flange Width 4.7 in, I-Beam Height 10 in, Height Adjustability Adjustable Height, Minimum Overall Height 9 ft, Maximum Overall Height 14 ft, Minimum Height Under Beam 8.2 ft, Maximum Height Under Beam 13.2 ft, Minimum Overall Span 11 ft, Maximum Overall Span 15.5 ft, Minimum Clear Span 13.5 ft, Maximum Clear Span 13.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Truck, 3600 lb, 60 Inx30 Inx45.5 In (3ST-EX306045-8PU-95)
- LIFT-ALL Web Sling, Type 4, 14 ft L, 2 in W, Polyester, Yellow (EE1802DTX14)
- DAYTON Web Sling, Type 5, 8 ft L, 1 in W, Polyester, Gray (2MJX9)
- COTTERMAN 50 in H Aluminum Tilt and Roll Ladder, 2 Steps, 350 lb Load Capacity (2TA18A3E10B8C50P6)
- VESTIL Steel Fixed Crane 20' Locking 6K (FHS-6-20-TLC)
- ZORO SELECT Adj. Gantry Crane, Gray, Aluminum, 2000 lb. (AHA-2-12-12)
- VESTIL Steel Fixed Crane 15' Iron 6K (FHS-6-15-VG)
- GLOBAL INDUSTRIAL Folding Floor Crane with Telescopic Boom 4000 Lb. Capacity (316106)
- VESTIL Adjustable Height Steel Gantry Crane (AHS-2-20-12)
- VESTIL Steel Gantry Crane - Adjustable Height (AHS-4-15-10)
- ZORO SELECT Adj. Gantry Crane, Gray, Aluminum, 4000 lb. (AHA-4-10-10)
- Caldwell Cranes