Shop All Gantry Cranes
Caldwell
Portable Gantry Crane, 6000 lb., 11 ft. 3"
Mfr # H90-3-10/12
Zoro # G3437659
Item requires special delivery charges. A $4,000.00 per item surcharge will be applied.
$5,721.99
Free 30-Day Returns
Key Features
- Load Capacity 6,000 lb
- Min. I Beam Height 120 in
- Max. I Beam Height 120 in
- Gantry Crane Span 12 ft 4-1/2 in
- Gantry Crane Depth 5 ft 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caldwell
- MFR # H90-3-10/12
- Zoro # G3437659
- Country of Origin United States
- Category Gantry Cranes
Dimensions
Min. I Beam Height | 120 in |
Max. I Beam Height | 120 in |
Gantry Crane Depth | 5 ft 6 in |
I Beam Flange Width | 4.66 in |
I Beam Height | 10 in |
Wheel Diameter | 8 in |
Wheel Width | 3 in |
Height Adjustment | Fixed Height |
Maximum Overall Height | 10.8 ft |
Height Adjustability | Fixed Height |
I-Beam Flange Width | 4.7 in |
I-Beam Height | 10 in |
Overall Width | 5.5 ft |
Overall Depth | 66 in |
Maximum Height Under Beam | 10 ft |
Description
Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 6,000 lb, I-Beam Flange Width 4.7 in, I-Beam Height 10 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 10.8 ft, Minimum Height Under Beam Not Applicable, Maximum Height Under Beam 10 ft, Minimum Overall Span 9 ft, Maximum Overall Span 13.5 ft, Minimum Clear Span 11.3 ft, Maximum Clear Span 11.3 ft, Mobility Under Load Mobile, Rotating Legs No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAZZELLA Crosby S-4320 Latch Kit 5T Carbon 7T Alloy Hook, 3.81"L X 1.35"W (1096657)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC2022482FLD4PU)
- WESCO Drum Truck, Economy Series, 5BT (240009)
- THE BETTER BUNGEE Polystrap, Red, 24 in. L, Galvanized Steel (BBS24GR)
- CALDWELL Portable Gantry Crane, 11 ft. H, Yellow (K90-5-16/12)
- VESTIL Steel Fixed Crane 20' Locking 4K (FHS-4-20-TLC)
- VESTIL Steel Fixed Crane 20' Locking 2K (FHS-2-20-TLC)
- VESTIL GANTRY CRANE FESTOON SYSTEM 22 FT WIRE (FES-KIT)
- VESTIL ALUM GANTRY CRANE COME-A-LONG ADJ KIT , PK2 (AHA-KIT)
- ZORO SELECT Fixed Gantry Crane, Steel, Blue, 2000 lb. (FHS-2-10)
- VESTIL Steel Fixed Crane 10' Locking 4K (FHS-4-10-TLC)
- Caldwell Gantry Cranes