Shop All Gantry Cranes
Caldwell
Portable Gantry Crane, 6 ft. H 8 In. H
Mfr # K90-2-10/14
Zoro # G3436207
product price: $6,031.99
/ea
Item requires special delivery charges. A $4,000.00 per item surcharge will be applied.
$6,031.99
Free 30-Day Returns
Key Features
- Load Capacity 4,000 lb
- Min. I Beam Height 81 in
- Max. I Beam Height 120 in
- Gantry Crane Span 14 ft 11-1/2 in
- Gantry Crane Depth 5 ft 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # K90-2-10/14
- Zoro # G3436207
- Country of Origin United States
- Category Gantry Cranes
Dimensions
Min. I Beam Height | 81 in |
Max. I Beam Height | 120 in |
Gantry Crane Depth | 5 ft 6 in |
I Beam Flange Width | 4.66 in |
Wheel Diameter | 8 in |
I Beam Height | 10 in |
Height Adjustment | Adjustable Height |
Wheel Width | 3 in |
Height Adjustability | Adjustable Height |
Height Adjustment Increments | 12 in |
Minimum Height Under Beam | 6.3 ft |
Overall Depth | 66 in |
Maximum Height Under Beam | 9.2 ft |
Minimum Overall Height | 7.2 ft |
Overall Width | 5.5 ft |
I-Beam Flange Width | 4.7 in |
I-Beam Height | 10 in |
Maximum Overall Height | 10 ft |
Description
Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 4,000 lb, I-Beam Flange Width 4.7 in, I-Beam Height 10 in, Height Adjustability Adjustable Height, Minimum Overall Height 7.2 ft, Maximum Overall Height 10 ft, Minimum Height Under Beam 6.3 ft, Maximum Height Under Beam 9.2 ft, Minimum Overall Span 12 ft, Maximum Overall Span 15.5 ft, Minimum Clear Span 14.5 ft, Maximum Clear Span 14.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA PRODUCTS Industrial Rolling Ladder, 5 Steps, 16"W Perforated Tread, 450 lbs. Capacity (B5020HSU)
- OZ LIFTING PRODUCTS Builders Hoist Bracket, 1000 lb. (OBH230)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (WA103214X)
- CROSBY Anchor Shackle, Carbon Steel, 19,000 lb. (1019588)
- VESTIL Adjustable Hgt Aluminum Gantry Crane (AHA-2-10-8)
- VESTIL Adjustable Height Steel Gantry Crane (AHS-6-10-12)
- VESTIL Steel Gantry Crane - Adjustable Height (AHS-2-10-16)
- VESTIL Steel Crane 15'x16' Lock Phenolic (AHS-8-15-16-TLC)
- VESTIL Steel Gantry Crane 10'x12' Iron 6K (AHS-6-10-12-VG)
- ZORO SELECT Portable Gantry Crane, Steel, Blue, 2000lb. (FPG-20)
- VESTIL Steel Crane 20'x14' Lock Phenolic (AHS-8-20-14-TLC)
- Caldwell Lifting Equipment