Shop All Gantry Cranes
Caldwell
Portable Gantry Crane, 4000 lb., 12 ft. 4"
Mfr # H90-2-10/12
Zoro # G3437896
product price: $4,133.99
/ea
Item requires special delivery charges. A $4,000.00 per item surcharge will be applied.
$4,133.99
Free 30-Day Returns
Key Features
- Load Capacity 4,000 lb
- Min. I Beam Height 120 in
- Max. I Beam Height 120 in
- Gantry Crane Span 12 ft 11 in
- Gantry Crane Depth 5 ft 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # H90-2-10/12
- Zoro # G3437896
- Country of Origin United States
- Category Gantry Cranes
Dimensions
Min. I Beam Height | 120 in |
Max. I Beam Height | 120 in |
Gantry Crane Depth | 5 ft 6 in |
I Beam Flange Width | 4 in |
I Beam Height | 8 in |
Wheel Width | 3 in |
Height Adjustment | Fixed Height |
Wheel Diameter | 8 in |
Overall Depth | 66 in |
Maximum Height Under Beam | 10 ft |
I-Beam Flange Width | 4 in |
Height Adjustability | Fixed Height |
Maximum Overall Height | 10.7 ft |
I-Beam Height | 8 in |
Overall Width | 5.5 ft |
Description
Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 4,000 lb, I-Beam Flange Width 4 in, I-Beam Height 8 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 10.7 ft, Minimum Height Under Beam Not Applicable, Maximum Height Under Beam 10 ft, Minimum Overall Span 10 ft, Maximum Overall Span 13.5 ft, Minimum Clear Span 12.4 ft, Maximum Clear Span 12.3 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Adjustable Span
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Duralast Wheel 6X2 1/2Rb (W-620-D-1/2)
- TMI Replacment Strip, String Reinforced, 8in, PK5 (999-00015)
- RUBBERMAID COMMERCIAL 1 cu. yd. 850 lb. Tilt Truck (FG131400BLA)
- CAMPBELL CHAIN & FITTINGS 5/16" Alloy Clevis Slip Hook, Forged Alloy, Painted Orange (4403415)
- ZORO SELECT Fixed Gantry Crane, Steel, Blue, 2000 lb. (FHS-2-10)
- VESTIL Adjustable Height Steel Gantry Crane (AHS-8-10-14)
- ZORO SELECT Fixed Gantry Crane, Steel, Blue, 6000 lb. (FHS-6-15)
- VESTIL Steel Fixed Crane 20' Iron 6K (FHS-6-20-VG)
- VESTIL Adjustable Alum Gantry Crane, 4K 12 x 10 (AHA-4-12-10)
- VESTIL Steel Gantry Crane - Adjustable Height (AHS-6-20-16)
- VESTIL Steel Gantry Crane, Adjustable, 4K, 15x12 (AHS-4-15-12)
- Caldwell Lifting Equipment