Shop All Gantry Cranes
Caldwell
Portable Gantry Crane, 4000 lb., 10 ft. 4"
Mfr # H90-2-10/10
Zoro # G3437905
product price: $4,058.99
/ea
Item requires special delivery charges. A $3,000.00 per item surcharge will be applied.
$4,058.99
Free 30-Day Returns
Key Features
- Load Capacity 4,000 lb
- Min. I Beam Height 120 in
- Max. I Beam Height 120 in
- Gantry Crane Span 10 ft 11 in
- Gantry Crane Depth 5 ft 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # H90-2-10/10
- Zoro # G3437905
- Country of Origin United States
- Category Gantry Cranes
Dimensions
Min. I Beam Height | 120 in |
Max. I Beam Height | 120 in |
Gantry Crane Depth | 5 ft 6 in |
I Beam Flange Width | 4 in |
Wheel Diameter | 8 in |
Height Adjustment | Fixed Height |
Wheel Width | 3 in |
I Beam Height | 8 in |
Maximum Height Under Beam | 10 ft |
Overall Depth | 66 in |
I-Beam Height | 8 in |
Height Adjustability | Fixed Height |
Maximum Overall Height | 10.7 ft |
Overall Width | 5.5 ft |
I-Beam Flange Width | 4 in |
Description
Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 4,000 lb, I-Beam Flange Width 4 in, I-Beam Height 8 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 10.7 ft, Minimum Height Under Beam Not Applicable, Maximum Height Under Beam 10 ft, Minimum Overall Span 8 ft, Maximum Overall Span 11.5 ft, Minimum Clear Span 10.4 ft, Maximum Clear Span 10.3 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Adjustable Span
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 4 in W, Nylon, Yellow (EEF4-904-8)
- ZORO SELECT Roller Support, V-Shaped, H to 43.5 In (HSV-18)
- CORTECH Cube Truck, 1000 lb. Load Capacity, White (CC2)
- COTTERMAN Crossover Ladder, 350 lb., 90 In. H, Steel (6PC36A3B1C1P6)
- VESTIL Adjustable Alum Gantry Crane, 4K 12 x 10 (AHA-4-12-10)
- VESTIL Steel Crane 15'x14' Lock Phenolic (AHS-6-15-14-TLC)
- VESTIL Magnetic Easy Lift Working, Cap. 50 lb. (ROTO-25)
- VESTIL GANTRY CRANE FESTOON SYSTEM 22 FT WIRE (FES-KIT)
- ZORO SELECT Fixed Gantry Crane, Steel, Blue, 4000 lb. (FHS-4-10)
- VESTIL Steel Gantry Crane, Adjustable, 4K, 15x14 (AHS-4-15-14)
- VESTIL Steel Gantry Crane - Adjustable Height (AHS-6-10-16)
- Caldwell Gantry Cranes