Shop All Gantry Cranes
Caldwell
Portable Gantry Crane, 2000 lb., 18 ft. 6"
Mfr # K90-1-10/20
Zoro # G3436548
product price: $4,979.99
/ea
Item requires special delivery charges. A $4,000.00 per item surcharge will be applied.
$4,979.99
Free 30-Day Returns
Key Features
- Load Capacity 2,000 lb
- Min. I Beam Height 82 13/16 in
- Max. I Beam Height 120 in
- Gantry Crane Span 20 ft 5 in
- Gantry Crane Depth 5 ft 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # K90-1-10/20
- Zoro # G3436548
- Country of Origin United States
- Category Gantry Cranes
Dimensions
Min. I Beam Height | 82 13/16 in |
Max. I Beam Height | 120 in |
Gantry Crane Depth | 5 ft 6 in |
I Beam Flange Width | 4.66 in |
Wheel Width | 3 in |
Height Adjustment | Adjustable Height |
Wheel Diameter | 8 in |
I Beam Height | 10 in |
Minimum Height Under Beam | 6.2 ft |
Overall Depth | 66 in |
Maximum Overall Height | 10 ft |
I-Beam Flange Width | 4.7 in |
Overall Width | 5.5 ft |
I-Beam Height | 10 in |
Height Adjustability | Adjustable Height |
Height Adjustment Increments | 12 in |
Maximum Height Under Beam | 9.2 ft |
Minimum Overall Height | 7 ft |
Description
Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 2,000 lb, I-Beam Flange Width 4.7 in, I-Beam Height 10 in, Height Adjustability Adjustable Height, Minimum Overall Height 7 ft, Maximum Overall Height 10 ft, Minimum Height Under Beam 6.2 ft, Maximum Height Under Beam 9.2 ft, Minimum Overall Span Not Applicable, Maximum Overall Span 21.3 ft, Minimum Clear Span 19.7 ft, Maximum Clear Span 19.6 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Fixed Span
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSCO Manila Rope, Block, 4", Single Wood, w/Hook (C0616900076)
- BALLYMORE 93 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (WA-063221X)
- TRI-ARC 176 in H Steel Configurable Rolling Ladder, 14 Steps, 450 lb Load Capacity (UKDEC114242)
- HSI Nylon Slng, Attached Eye Wide-Lift, Two Ply, 12 in Web Width, 12ft L, 10,000lb (WLA2-812N-12)
- VESTIL Steel Gantry Crane 20'x16' Iron 8K (AHS-8-20-16-VG)
- GLOBAL INDUSTRIAL Folding Floor Crane with Telescopic Boom 4000 Lb. Capacity (316106)
- VESTIL Steel Gantry Crane 10'x16' Iron 2K (AHS-2-10-16-VG)
- ZORO SELECT Fixed Gantry Crane, 4 in. I Beam Flange W (FHS-4-20)
- VESTIL Steel Crane 20'x16' Lock Phenolic (AHS-8-20-16-TLC)
- GEC Replacement Base Connector for Global Industrial Gantry Cranes, 1 pc. (293207)
- VESTIL Steel Gantry Crane - Locking Casters (AHS-6/8-TLC)
- Caldwell Lifting Equipment