Shop All Gantry Cranes
Caldwell
Portable Gantry Crane, 2000 lb., 12 ft. 4"
Mfr # K90-1-7/12
Zoro # G3436697
product price: $4,698.99
/ea
Item requires special delivery charges. A $4,000.00 per item surcharge will be applied.
$4,698.99
Free 30-Day Returns
Key Features
- Load Capacity 2,000 lb
- Min. I Beam Height 58 13/16 in
- Max. I Beam Height 84 in
- Gantry Crane Span 12 ft 11-1/2 in
- Gantry Crane Depth 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # K90-1-7/12
- Zoro # G3436697
- Country of Origin United States
- Category Gantry Cranes
Dimensions
Min. I Beam Height | 58 13/16 in |
Max. I Beam Height | 84 in |
Gantry Crane Depth | 4 ft |
I Beam Flange Width | 4 in |
Wheel Width | 2 in |
I Beam Height | 8 in |
Height Adjustment | Adjustable Height |
Wheel Diameter | 6 in |
Minimum Overall Height | 5 ft |
Overall Width | 4 ft |
Minimum Height Under Beam | 4.3 ft |
Maximum Height Under Beam | 6.3 ft |
I-Beam Height | 8 in |
I-Beam Flange Width | 4 in |
Height Adjustability | Adjustable Height |
Overall Depth | 48 in |
Maximum Overall Height | 7 ft |
Height Adjustment Increments | 12 in |
Description
Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 2,000 lb, I-Beam Flange Width 4 in, I-Beam Height 8 in, Height Adjustability Adjustable Height, Minimum Overall Height 5 ft, Maximum Overall Height 7 ft, Minimum Height Under Beam 4.3 ft, Maximum Height Under Beam 6.3 ft, Minimum Overall Span 10 ft, Maximum Overall Span 13.5 ft, Minimum Clear Span 12.5 ft, Maximum Clear Span 12.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Conveyor Belt, PVC 120,100 Ft x 6 In (28001315)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 1 in W, Nylon, Yellow (EE1801NFX5)
- WARN Winch Accessory Kit, Medium (88900)
- GLOBAL EQUIPMENT Poly Web Sling, HD, Eye Eye w/Durable Edge, 10Ft L-6400/5000/12800 Lbs Cap (JLEE2802TFX10)
- ZORO SELECT Adj. Gantry Crane, Blue, 7ft. 7in Inside W (AHS-2-10-12)
- GLOBAL INDUSTRIAL Folding Floor Crane with Telescopic Boom 4000 Lb. Capacity (316106)
- GLOBAL INDUSTRIAL Fixed Height Steel Gantry Crane, 10'W x 10'H, 2000 Lb. Capacity (298603)
- GLOBAL INDUSTRIAL Aluminum Gantry Crane, KD, 2000 lb Load Cap, Adjustable Height, 8'W I-Beam (298480)
- VESTIL Steel Crane 20'x16' Lock Phenolic (AHS-6-20-16-TLC)
- VESTIL Steel Crane 10'x12' Lock Phenolic (AHS-6-10-12-TLC)
- VESTIL Steel Gantry Crane 10'x12' Iron 8K (AHS-8-10-12-VG)
- Caldwell Cranes