Shop All Gantry Cranes
Caldwell
Portable Gantry Crane, 2000 lb., 10 ft. 4"
Mfr # K90-1-9/10
Zoro # G3436645
Item requires special delivery charges. A $3,000.00 per item surcharge will be applied.
$4,348.99
Free 30-Day Returns
Key Features
- Load Capacity 2,000 lb
- Min. I Beam Height 70 13/16 in
- Max. I Beam Height 108 in
- Gantry Crane Span 10 ft 11-1/2 in
- Gantry Crane Depth 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caldwell
- MFR # K90-1-9/10
- Zoro # G3436645
- Country of Origin United States
- Category Gantry Cranes
Dimensions
Min. I Beam Height | 70 13/16 in |
Max. I Beam Height | 108 in |
Gantry Crane Depth | 5 ft |
I Beam Flange Width | 3.33 in |
Wheel Diameter | 6 in |
Height Adjustment | Adjustable Height |
Wheel Width | 2 in |
I Beam Height | 6 in |
Overall Width | 5 ft |
Height Adjustability | Adjustable Height |
Height Adjustment Increments | 12 in |
Minimum Overall Height | 6 ft |
Maximum Overall Height | 9 ft |
Overall Depth | 60 in |
I-Beam Flange Width | 3.3 in |
Minimum Height Under Beam | 5.5 ft |
I-Beam Height | 6 in |
Maximum Height Under Beam | 8.5 ft |
Description
Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 2,000 lb, I-Beam Flange Width 3.3 in, I-Beam Height 6 in, Height Adjustability Adjustable Height, Minimum Overall Height 6 ft, Maximum Overall Height 9 ft, Minimum Height Under Beam 5.5 ft, Maximum Height Under Beam 8.5 ft, Minimum Overall Span 8 ft, Maximum Overall Span 11.5 ft, Minimum Clear Span 10.5 ft, Maximum Clear Span 10.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pallet Jack, Load Capacity 4400 lb. (55NR94)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 3 in W, Nylon, Yellow (EE2603NFX10)
- LOUISVILLE 2 Steps, Aluminum Step Stool, 300 lb. Load Capacity, Silver (L-2011-02)
- GLOBAL INDUSTRIAL Lightweight Hand Operated Lift Truck, 400 Lb. Capacity Fixed Legs (989053)
- CALDWELL Portable Gantry Crane, 11 ft. H, Yellow (K90-5-16/12)
- VESTIL Steel Fixed Crane 10' Locking 4K (FHS-4-10-TLC)
- VESTIL Steel Fixed Crane 20' Iron 6K (FHS-6-20-VG)
- VESTIL Steel Gantry Crane - Adjustable Height (AHS-2-10-16)
- GLOBAL INDUSTRIAL Adjustable Height Aluminum Gantry Crane, 12'W x 7'8-10'2H, 2000 Lb. Cap (298605)
- ZORO SELECT Adj. Gantry Crane, Blue, 7ft. 7in Inside W (AHS-2-10-12)
- VESTIL Magnetic Easy Lift Working, Cap. 92 lb. (ROTO-90)
- Caldwell Gantry Cranes