Shop All Gantry Cranes
Caldwell
Portable Gantry Crane, 2000 lb., 10 ft. 4"
Mfr # H90-1-10/10
Zoro # G3438149
product price: $3,494.99
/ea
Item requires special delivery charges. A $3,000.00 per item surcharge will be applied.
$3,494.99
Free 30-Day Returns
Key Features
- Load Capacity 2,000 lb
- Min. I Beam Height 120 in
- Max. I Beam Height 120 in
- Gantry Crane Span 10 ft 11 in
- Gantry Crane Depth 5 ft 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # H90-1-10/10
- Zoro # G3438149
- Country of Origin United States
- Category Gantry Cranes
Dimensions
Min. I Beam Height | 120 in |
Max. I Beam Height | 120 in |
Gantry Crane Depth | 5 ft 6 in |
I Beam Flange Width | 3.33 in |
Height Adjustment | Fixed Height |
I Beam Height | 6 in |
Wheel Width | 2 in |
Wheel Diameter | 6 in |
Height Adjustability | Fixed Height |
I-Beam Flange Width | 3.3 in |
I-Beam Height | 6 in |
Overall Depth | 66 in |
Overall Width | 5.5 ft |
Maximum Overall Height | 10.5 ft |
Maximum Height Under Beam | 10 ft |
Description
Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 2,000 lb, I-Beam Flange Width 3.3 in, I-Beam Height 6 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 10.5 ft, Minimum Height Under Beam Not Applicable, Maximum Height Under Beam 10 ft, Minimum Overall Span 8 ft, Maximum Overall Span 11.5 ft, Minimum Clear Span 10.4 ft, Maximum Clear Span 10.3 ft, Mobility Under Load Mobile, Rotating Legs No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT LADDERS Little Giant® Flip-N-Lite Aluminum Platform Step Ladder - 6' - 15270-001 (15270-001)
- ZORO SELECT Standard Platform Truck, 1200 lb., 63 In L (13X486)
- CASTERHQ Heavy Duty Casters, 6"x2" Heavy Duty Caster W/ Red Poly, PK4 (HD6660-01-PCI-TLB-V-SO4-S8)
- LIFT-ALL Web Sling, Type U, 5 ft L, 2 in W, Nylon, Yellow (UU1602NX5)
- VESTIL Magnetic Easy Lift Working, Cap. 50 lb. (ROTO-25)
- VESTIL Steel Crane 20'x16' Lock Phenolic (AHS-8-20-16-TLC)
- ZORO SELECT Adj. Gantry Crane, Gray, Aluminum, 4000 lb. (AHA-4-10-10)
- ZORO SELECT Adj. Gantry Crane, Steel, Blue, 2000 lb. (AHS-2-10-14)
- VESTIL Steel Fixed Crane 20' Locking 6K (FHS-6-20-TLC)
- VESTIL Steel Fixed Crane 10' Locking 4K (FHS-4-10-TLC)
- VESTIL Steel Crane 10'x12' Lock Nylon 4K (AHS-4-10-12-TLC)
- Caldwell Cranes