Shop All Application Specific Lifters
Caldwell
Plate Lifter, 5 t Cap, 36 Inx96 In Spread
Mfr # PL-5
Zoro # G9877847
product price: $6,136.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$6,136.99
Free 30-Day Returns
Key Features
- Bail Opening Height 6 in
- Headroom 58 in
- Working Load Limit 10,000 lb
- Bail Opening Width 3 1/2 in
- Max. Spread 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # PL-5
- Zoro # G9877847
- Country of Origin United States
- Category Application Specific Lifters
Dimensions
Bail Opening Height | 6 in |
Bail Opening Width | 3 1/2 in |
Overall Length | 84 in |
Hook Opening Width | 3 in |
Bail Height | 1 in |
Bail Inside Width | 3 1/2 in |
Bail Inside Length | 6 in |
Description
Plate Lifter, Working Load Limit 10,000 lb, Spread Adjustability Adjustable, Overall Length 84 in, Minimum Spread 36 in, Maximum Spread 96 in, Minimum Headroom Not Applicable, Maximum Headroom 58 in, Material Steel, Bail Height 1 in, Bail Inside Length 6 in, Bail Inside Width 3 1/2 in, Hook Opening Width 3 in, Hardware Included Rigging Chain, Plate Hooks, Color Yellow, Beam Type Plate Lifter, Spread Adjustment Increments 1 in, Strap Material Not Applicable, Bail Adjustability Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 20 ft L, 2 in W, Nylon, Yellow (EE2602NFX20)
- ZORO SELECT Beige Left Leg (MH5UTH801G)
- KIPP Clevis Joint DIN71752 Thread Right-Hand Thread M16X1, 5, G=32, D1=16, B=16, Steel Electro Zinc-Plated (K0733.16132)
- WERNER 20 ft Fiberglass Extension Ladder, 375 lb Load Capacity (D7120-2)
- CALDWELL Pipe Hooks, 4 Tons per Pair, PK2 (PH 2)
- CALDWELL Heavy Duty Coil Hook, 5 t, Max Coil W 36In (82-5-36)
- CALDWELL Pipe Carrier, Tea Cup, Cap6.6Tons, Dia2.25" (PC-3/4F)
- CALDWELL Sheet Lifter, 3 t Cap, 16 In to 60 In (60-3-60)
- CALDWELL Dixon Coil Hook, 3-1/2Ton, Max Coil W12In (80H-3.5-12/20)
- CALDWELL Concrete Pipe Pick, 3 Tons (CPP - 3)
- CALDWELL Pipe Carrier, Tea Cup, Cap13Tons, Dia2.75" (PC-1)
- Caldwell Application Specific Lifters