Shop All Application Specific Lifters
Caldwell
Plate Lifter, 10 t Cap, 36 Inx96 In Spread
Mfr # PL-10
Zoro # G9877831
product price: $7,656.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$7,656.99
Free 30-Day Returns
Key Features
- Bail Opening Height 7 1/2 in
- Headroom 58 in
- Working Load Limit 20,000 lb
- Bail Opening Width 4 3/8 in
- Max. Spread 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # PL-10
- Zoro # G9877831
- Country of Origin United States
- Category Application Specific Lifters
Dimensions
Bail Opening Height | 7 1/2 in |
Bail Opening Width | 4 3/8 in |
Overall Length | 84 in |
Bail Height | 1 1/4 in |
Bail Inside Length | 7 1/2 in |
Hook Opening Width | 5 in |
Bail Inside Width | 4 3/8 in |
Description
Plate Lifter, Working Load Limit 20,000 lb, Spread Adjustability Adjustable, Overall Length 84 in, Minimum Spread 36 in, Maximum Spread 96 in, Minimum Headroom Not Applicable, Maximum Headroom 58 in, Material Steel, Bail Height 1 1/4 in, Bail Inside Length 7 1/2 in, Bail Inside Width 4 3/8 in, Hook Opening Width 5 in, Hardware Included Rigging Chain, Plate Hooks, Color Yellow, Beam Type Plate Lifter, Spread Adjustment Increments 1 in, Strap Material Not Applicable, Bail Adjustability Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 8, 6 ft L, 10 in W, Nylon, Yellow (WB1-910-6)
- LINCOLN INDUSTRIAL Lincoln Industrial LNI-275636 Front Casters or 3601 (LNI-275636)
- KEEPER Lock-It Blue Adjustable Bungee Cord 24 in. L X 0.5 in. (06512)
- DLM Holdown Springs, Pawl Spring For Holdown (OTH2556)
- CALDWELL Leveling Concrete Pipe Lifter, 6000 Lbs. (CPL-3)
- CALDWELL Pipe Carrier, Tea Cup, Cap6.6Tons, Dia2.25" (PC-3/4)
- CALDWELL Concrete Pipe Pick, 3 Tons (CPP - 3)
- CALDWELL Pallet Lifter, Lightweight, 2T, L36" (94-2-48)
- CALDWELL Reel Lifter, 6000 lb., 11 in L. Arm (RL-3)
- CALDWELL Pipe Hooks, 2 Tons per Pair, PK2 (PH 1)
- CALDWELL Sheet Lifter, 3 t Cap, 16 In to 60 In (60-3-60)
- Caldwell Lifting Equipment