Shop All Lifting Grabs & Tongs
Caldwell
Pipe/Bar Tong, Fixed, 1000Lb
Mfr # 108-1/2-5
Zoro # G7109575
product price: $554.99
/ea
Free Shipping & Returns
$554.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1,000 lb
- Bail Opening Height 1 3/8 in
- Headroom 15-1/2 in
- Load Diameter 5 in
- Working Load Limit 1,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # 108-1/2-5
- Zoro # G7109575
- Country of Origin United States
- Category Lifting Grabs & Tongs
Dimensions
Bail Opening Height | 1 3/8 in |
Load Diameter | 5 in |
Overall Width | 2 1/2 in |
Bail Opening Width | 1 5/16 in |
Overall Length | 15 1/2 in |
Bail Inside Length | 1 3/8 in |
Bail Height | 1 7/8 in |
Maximum Load Diameter | 5 in |
Bail Inside Width | 1 1/4 in |
Overall Height | 15 1/2 in |
Description
Lifting Tong, Working Load Limit 1,000 lb, Product Type Pipe Tongs, Compatible Load Type Pipes, Round Bars, Minimum Jaw Opening Not Applicable, Minimum Load Width Not Applicable, Maximum Jaw Opening 5 in, Maximum Load Width Not Applicable, Minimum Headroom Not Applicable, Maximum Headroom 15 1/2 in, Fork Width Not Applicable, Fork Height Not Applicable, Pad Material Steel, Bail Inside Length 1 3/8 in, Bail Inside Width 1 1/4 in, Material Steel, Overall Height 15 1/2 in, Overall Width 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 21 in. Fiberglass Fold-Up Work Platform (L-3042-03)
- BLICKLE Swivel Plate Caster, Solid Rbber, 4", Brake, Number of Wheels: 1 (L-POEV 100KA-12-FI-SG)
- ALECO Clear-Flex II Low-Temp Smooth Bulk Roll 8" x .080 x 150' (171127)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 2500 lb. WLL (33515)
- CALDWELL Die Lifting Tong, Cap2000 Lbs. (DLT-1-20)
- CALDWELL Pipe/Bar Tong, Fixed, 2000Lb (108-1-8)
- CALDWELL Pipe Grab, Cast Iron, 1400 Lbs. (C-8)
- CALDWELL Pipe Grab, Steel, 450 Lbs. (S-3)
- CALDWELL Steel Beam Tong, 3 Tons (111-3)
- CALDWELL Pipe Grab, Steel, 1000 Lbs. (S-6)
- TIMBER TUFF 25IN STEEL SKIDDING TONGS (TMW-03)
- Caldwell Below the Hook Lifting Devices