Shop All Lifting Grabs & Tongs
Caldwell
Pipe/Bar Tong, Adj, 2000Lb, Dia10-15"
Mfr # 108-1-10/15
Zoro # G6704047
product price: $1,613.99
/ea
Free Shipping & Returns
$1,613.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2,000 lb
- Load Diameter 10 in to 15 in
- Bail Opening Height 2 1/4 in
- Headroom 30 in to 39-3/4 in
- Working Load Limit 2,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # 108-1-10/15
- Zoro # G6704047
- Country of Origin United States
- Category Lifting Grabs & Tongs
Dimensions
Load Diameter | 10 in to 15 in |
Bail Opening Height | 2 1/4 in |
Bail Opening Width | 2 in |
Overall Width | 6 in |
Overall Length | 38 5/8 in |
Overall Height | 38 5/8 in |
Bail Height | 1 7/8 in |
Maximum Load Diameter | 15 in |
Bail Inside Length | 1 1/2 in |
Minimum Load Diameter | 10 in |
Bail Inside Width | 1 1/4 in |
Description
Lifting Tong, Working Load Limit 2,000 lb, Product Type Pipe Tongs, Compatible Load Type Pipes, Minimum Jaw Opening 10 in, Minimum Load Width Not Applicable, Maximum Jaw Opening 15 in, Maximum Load Width Not Applicable, Minimum Headroom 30 in, Maximum Headroom 39 3/4 in, Fork Width Not Applicable, Fork Height Not Applicable, Pad Material Steel, Bail Inside Length 1 1/2 in, Bail Inside Width 1 1/4 in, Material Steel, Overall Height 38 5/8 in, Overall Width 6 in, Minimum Load Diameter 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Electric Material Handling Cart 1500 lb. Capacity (EMHC-2860-1)
- BALLYMORE 122 in H Steel Cantilever Rolling Ladder, 8 Steps, 300 lb Load Capacity (CL-8-42)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 2 in W, Nylon, Yellow (EE2802NFX10)
- TANIS Adj. Conveyor Brush, Food/Pharma, 4" (CB6020FG)
- CALDWELL Steel Rail Tong, 2 Tons (109-2)
- CALDWELL Barrier Grab, 8500 lb., 23-1/2 in. W (BLG-4.25)
- CALDWELL Pipe Grab, Cast Iron, 1400 Lbs. (C-8)
- CALDWELL Pipe Grab, Steel, 1000 Lbs. (S-6)
- CALDWELL Pipe/Bar Tong, Adj, 2000Lb, Dia 7-12" (108-1-7/12)
- CALDWELL Pipe/Bar Tong, Adj, 2000Lb, Dia 4-8" (108-1-4/8)
- VESTIL Heavy Duty Cast Iron Pipegrab, 1400 lb. (PG-C-140)
- Caldwell Lifting Equipment