Shop All Lifting Grabs & Tongs
Caldwell
Pipe/Bar Tong, Adj, 1000Lb
Mfr # 108-1/2-2/4
Zoro # G6782273
product price: $1,101.99
/ea
Free Shipping & Returns
$1,101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1,000 lb
- Load Diameter 2 in to 4 in
- Bail Opening Height 1 1/2 in
- Headroom 11-1/4 in to 15-1/4 in
- Working Load Limit 1,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # 108-1/2-2/4
- Zoro # G6782273
- Country of Origin United States
- Category Lifting Grabs & Tongs
Dimensions
Load Diameter | 2 in to 4 in |
Bail Opening Height | 1 1/2 in |
Overall Width | 2 1/2 in |
Bail Opening Width | 1 5/16 in |
Overall Length | 15 1/8 in |
Minimum Load Diameter | 2 in |
Bail Height | 1 7/8 in |
Bail Inside Length | 1 1/2 in |
Overall Height | 15 1/8 in |
Maximum Load Diameter | 4 in |
Bail Inside Width | 1 1/4 in |
Description
Lifting Tong, Working Load Limit 1,000 lb, Product Type Pipe Tongs, Compatible Load Type Pipes, Minimum Jaw Opening 2 in, Minimum Load Width Not Applicable, Maximum Jaw Opening 4 in, Maximum Load Width Not Applicable, Minimum Headroom 11 1/4 in, Maximum Headroom 15 1/4 in, Fork Width Not Applicable, Fork Height Not Applicable, Pad Material Steel, Bail Inside Length 1 1/2 in, Bail Inside Width 1 1/4 in, Material Steel, Overall Height 15 1/8 in, Overall Width 2 1/2 in, Minimum Load Diameter 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Furniture & Crate Mover, 4,000 lb. Cap, PK2 (13V412)
- SNAP-LOC Slip Hook, Steel, Slip On, 1467 lb. (SLAHI)
- BAUER LADDER 24' x 24" 3-Man Aluminum Stage (230 Series) - 750 lb. Rated (23048)
- GLOBAL INDUSTRIAL 2 Shelf Tray Service & Utility Cart, Plastic, 40x26, 5 Rubber Casters (498526)
- CALDWELL Steel Beam Grab, 15 Tons (F-15)
- CALDWELL Pipe/Bar Tong, Adj, 2000Lb, Dia10-15" (108-1-10/15)
- CALDWELL Steel Beam Tong, 3 Tons (111-3)
- CALDWELL Pipe Grab, Steel, 1000 Lbs. (S-6)
- CALDWELL Barrier Grab, 14500 lb., 23-1/2 in. W (BLG-7.25)
- CALDWELL Pipe/Bar Tong, Fixed, 1000Lb (108-1/2-5)
- TIMBER TUFF Swivel Grab Skidding Tongs 32 (TMW-04SS)
- Caldwell Lifting Grabs & Tongs