Shop All Application Specific Lifters
Caldwell
Pipe Hooks, 8 Tons per Pair, PK2
Mfr # PH 4
Zoro # G7018121
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16,000 lb per Pair
- Throat Height 1 1/2 in
- Width 1 in
- Overall Width 7 3/4 in
- Overall Height 7 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caldwell
- MFR # PH 4
- Zoro # G7018121
- Country of Origin United States
- Category Application Specific Lifters
Dimensions
Throat Height | 1 1/2 in |
Width | 1 in |
Overall Width | 7 3/4 in |
Overall Height | 7 3/4 in |
Shackle Pin Diameter | 1 in |
Height | 7 3/4 in |
Shackle Attach Point Diameter | 1 in |
Details
Item | Pipe Hooks |
Capacity | 16,000 lb per Pair |
Standards | ASME |
Maximum Load Capacity per Pair | 16,000 lb |
Description
Pipe Hooks, Maximum Load Capacity per Pair 16,000 lb, Throat Height 1 1/2 in, Shackle Pin Diameter 1 in, Shackle Attach Point Diameter 1 in, Overall Height 7 3/4 in, Overall Width 7 3/4 in, Standards ASME, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS J Hook, 1-1/4 in., 2750 lb., Style B (JBA125)
- SILVER SPRING Threshold Ramp, Solid, 1500 lb Load Cap. (DH-TR-15)
- DAYTON Pal Nut (MHPN001G)
- ZORO SELECT Swivel Stem Caster, Poly, 4 in., 275 lb, Blk (20TM48)
- CALDWELL Reel Lifter, 500 lb., 12-1/2 in L. Arm (RL-.25)
- CALDWELL Concrete Pipe Pick, 5 Tons (CPP - 5)
- CALDWELL Pipe Carrier, Tea Cup, Cap13Tons, Dia2.75" (PC-1)
- CALDWELL Pipe Carrier, Tea Cup, Cap6.6Tons, Dia2.25" (PC-3/4)
- CALDWELL Reel Lifter, 3000 lb., 8-1/2 in. L Arm (RL-1.5)
- CALDWELL Pallet Lifter, Lightweight, 2T, L36" (94-2-48)
- ONWARD 4 in 102 mm Magnetic Bulk Parts Lifter (47860R)
- Caldwell Application Specific Lifters