Shop All Application Specific Lifters
Caldwell
Pipe Hooks, 2 Tons per Pair, PK2
Mfr # PH 1
Zoro # G6521864
product price: $178.99
/pk 2, $89.50/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4000 lb per Pair
- Throat Height 1 1/2 in
- Width 5/8 in
- Overall Width 3 3/4 in
- Overall Height 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # PH 1
- Zoro # G6521864
- Country of Origin United States
- Category Application Specific Lifters
Dimensions
Throat Height | 1 1/2 in |
Width | 5/8 in |
Overall Width | 3 3/4 in |
Overall Height | 5 1/4 in |
Shackle Pin Diameter | 5/8 in |
Height | 5 1/4 in |
Shackle Attach Point Diameter | 3/4 in |
Details
Item | Pipe Hooks |
Capacity | 4000 lb per Pair |
Standards | ASME |
Maximum Load Capacity per Pair | 4,000 lb |
Description
Pipe Hooks, Maximum Load Capacity per Pair 4,000 lb, Throat Height 1 1/2 in, Shackle Pin Diameter 5/8 in, Shackle Attach Point Diameter 3/4 in, Overall Height 5 1/4 in, Overall Width 3 3/4 in, Standards ASME, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Steel Utility Cart with Flush Metal Shelves, Flat, 2 Shelves, 5,000 lb (GH-3060-8PHKPL)
- ZORO SELECT Caster Wheel, 1400 lb., 8 D x 2 In. (2RYZ2)
- DAYTON Low Profile Hopper, 6000 Lb, 51 1/4x49 (5PKF9)
- HARPER TRUCKS Cntns Frm Hand Truck, Flw-Bck Hndl, 600lb. (K54D60)
- CALDWELL Leveling Concrete Pipe Lifter, 6000 Lbs. (CPL-3)
- CALDWELL Reel Lifter, 500 lb., 12-1/2 in L. Arm (RL-.25)
- CALDWELL Concrete Pipe Pick, 3 Tons (CPP - 3)
- CALDWELL Sheet Lifter, 3 t Cap, 16 In to 60 In (60-3-60)
- CALDWELL Reel Lifter, 11000 lb., 14 in L. Arm (RL-5.5)
- CALDWELL Heavy Duty Coil Hook, 5 t, Max Coil W 36In (82-5-36)
- CALDWELL Concrete Pipe Pick, 5 Tons (CPP - 5)
- Caldwell Below the Hook Lifting Devices