Shop All Lifting Grabs & Tongs
Caldwell
Pipe Grab, Steel, 600 Lbs.
Mfr # S-4
Zoro # G6530955
product price: $694.99
/ea
Free Shipping & Returns
$694.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Capacity 600 lb
- Pipe Outside Diameter 4 1/2 in
- Overall Width 8 in
- Overall Height 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # S-4
- Zoro # G6530955
- Country of Origin United States
- Category Lifting Grabs & Tongs
Dimensions
Pipe Outside Diameter | 4 1/2 in |
Overall Width | 8 in |
Overall Height | 14 in |
Bail Opening Height | 1 11/16 in |
Bail Opening Width | 1 5/32 in |
Overall Length | 7 in |
Bail Inside Width | 1 1/8 in |
Bail Height | 2 1/8 in |
Bail Inside Length | 1 3/4 in |
Maximum Load Diameter | 4 1/2 in |
Details
Item | Lifting Grab |
Material | Steel |
Capacity | 600 lb |
Material Above the Bail Opening | 7/16 in |
Standards | ASME |
Working Load Limit | 600 lb |
Maximum Load Thickness | 4 1/2 in |
Compatible Load Type | Pipes |
Product Type | Pipe Grabs |
Color | Yellow |
Bail Thickness | 1/2 in |
Maximum Jaw Opening | 4 1/2 in |
Description
Lifting Grab, Working Load Limit 600 lb, Product Type Pipe Grabs, Compatible Load Type Pipes, Minimum Jaw Opening Not Applicable, Minimum Load Width Not Applicable, Maximum Jaw Opening 4 1/2 in, Maximum Load Width Not Applicable, Fork Width Not Applicable, Fork Height Not Applicable, Pad Material Not Applicable, Pad Width Not Applicable, Bail Inside Length 1 3/4 in, Bail Inside Width 1 1/8 in, Material Steel, Overall Height 14 in, Overall Width 8 in, Minimum Load Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Heavy-Duty Wagon Truck, 3500 lb., 36 x 60" (CH-3660-12MR)
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 15 ft. Lift (TCR250P-15)
- STARKE Hammer Lock Connector, 3/8in Chain, Grade 80, Steel, Chain Sling Component (SCS-38HL)
- LOUISVILLE 4 ft Fiberglass Twin Stepladder, 375 lb Capacity (FM1404HD)
- CALDWELL Steel Beam Tong, 1 Ton (111-1)
- CALDWELL Pipe/Bar Tong, Fixed, 2000Lb (108-1-8)
- CALDWELL Pipe Grab, Steel, 1400 Lbs. (S-8)
- CALDWELL Pipe/Bar Tong, Adj, 2000Lb, Dia 7-12" (108-1-7/12)
- CALDWELL Pipe/Bar Tong, Fixed, 1000Lb (108-1/2-5)
- CALDWELL Pipe Grab, Cast Iron, 1400 Lbs. (C-8)
- VESTIL Beam Tongs, 2 Ton, 8"Max Beam Width (BT-40)
- Caldwell Below the Hook Lifting Devices