Shop All Lifting Grabs & Tongs
Caldwell
Pipe Grab, Steel, 2500 Lbs.
Mfr # S-12
Zoro # G9810254
product price: $1,495.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,495.99
Free 30-Day Returns
Key Features
- Material Steel
- Capacity 2,500 lb
- Pipe Outside Diameter 12 3/4 in
- Overall Width 18 in
- Overall Height 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # S-12
- Zoro # G9810254
- Country of Origin United States
- Category Lifting Grabs & Tongs
Dimensions
Pipe Outside Diameter | 12 3/4 in |
Overall Width | 18 in |
Overall Height | 32 in |
Bail Opening Height | 2 3/8 in |
Bail Opening Width | 1 11/16 in |
Overall Length | 20 in |
Bail Height | 3 in |
Bail Inside Length | 2 3/8 in |
Bail Inside Width | 1 3/4 in |
Maximum Load Diameter | 12 3/4 in |
Details
Item | Lifting Grab |
Material | Steel |
Capacity | 2,500 lb |
Material Above the Bail Opening | 5/8 in |
Standards | ASME |
Color | Yellow |
Product Type | Pipe Grabs |
Maximum Load Thickness | 12 3/4 in |
Compatible Load Type | Pipes |
Bail Thickness | 5/8 in |
Maximum Jaw Opening | 12 3/4 in |
Working Load Limit | 2,500 lb |
Description
Lifting Grab, Working Load Limit 2,500 lb, Product Type Pipe Grabs, Compatible Load Type Pipes, Minimum Jaw Opening Not Applicable, Minimum Load Width Not Applicable, Maximum Jaw Opening 12 3/4 in, Maximum Load Width Not Applicable, Fork Width Not Applicable, Fork Height Not Applicable, Pad Material Not Applicable, Pad Width Not Applicable, Bail Inside Length 2 3/8 in, Bail Inside Width 1 3/4 in, Material Steel, Overall Height 32 in, Overall Width 18 in, Minimum Load Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Wire Rope Clip and Thimble Kit, 5/16 In (ID003404-08)
- LIFT-ALL Web Sling, Type 5, 8 ft L, 1 in W, Polyester, Yellow (EN1801DX8)
- RONSTAN D Shackle, Screw Pin, 1545 lb. (RF617)
- ZORO SELECT Wire Cart, 2 Shelf, 48x18x39, Black (2HDN7)
- CALDWELL Steel Beam Tong, 1 Ton (111-1)
- CALDWELL Pipe/Bar Tong, Adj, 2000Lb, Dia10-15" (108-1-10/15)
- CALDWELL Pipe/Bar Tong, Fixed, 1000Lb (108-1/2-5)
- CALDWELL Barrier Grab, 8500 lb., 23-1/2 in. W (BLG-4.25)
- CALDWELL Die Lifting Tong, Cap2000 Lbs. (DLT-1-20)
- CALDWELL Pipe Grab, Steel, 1400 Lbs. (S-8)
- CALDWELL Steel Beam Tong, 3 Tons (111-3)
- Caldwell Below the Hook Lifting Devices