Shop All Lifting Grabs & Tongs
Caldwell
Pipe Grab, Steel, 2000 Lbs.
Mfr # S-10
Zoro # G6650901
product price: $1,086.99
/ea
Free Shipping & Returns
$1,086.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2,000 lb
- Material Steel
- Pipe Outside Diameter 10 3/4 in
- Overall Width 15 in
- Overall Height 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # S-10
- Zoro # G6650901
- Country of Origin United States
- Category Lifting Grabs & Tongs
Dimensions
Pipe Outside Diameter | 10 3/4 in |
Overall Width | 15 in |
Overall Height | 27 in |
Bail Opening Height | 2 3/8 in |
Bail Opening Width | 1 11/16 in |
Overall Length | 17 in |
Bail Inside Length | 2 3/8 in |
Bail Height | 3 in |
Bail Inside Width | 1 3/4 in |
Maximum Load Diameter | 10 3/4 in |
Details
Item | Lifting Grab |
Capacity | 2,000 lb |
Material | Steel |
Standards | ASME |
Material Above the Bail Opening | 5/8 in |
Bail Thickness | 5/8 in |
Maximum Jaw Opening | 10 3/4 in |
Color | Yellow |
Working Load Limit | 2,000 lb |
Product Type | Pipe Grabs |
Compatible Load Type | Pipes |
Maximum Load Thickness | 10 3/4 in |
Description
Lifting Grab, Working Load Limit 2,000 lb, Product Type Pipe Grabs, Compatible Load Type Pipes, Minimum Jaw Opening Not Applicable, Minimum Load Width Not Applicable, Maximum Jaw Opening 10 3/4 in, Maximum Load Width Not Applicable, Fork Width Not Applicable, Fork Height Not Applicable, Pad Material Not Applicable, Pad Width Not Applicable, Bail Inside Length 2 3/8 in, Bail Inside Width 1 3/4 in, Material Steel, Overall Height 27 in, Overall Width 15 in, Minimum Load Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Manual Chain Hoist, 4000 lb., Lift 10 ft. (29XP30)
- DEMAG Trolley, 4800 lb. (U22-200)
- ZORO SELECT Rope, 500ft, Blk, 110lb., Polyprpylne (610080-00500-555)
- NITE IZE 3.5" L, Stainless Steel, Silver (SB4-03-11)
- CALDWELL Steel Beam Grab, 15 Tons (F-15)
- CALDWELL Steel Beam Tong, 1 Ton (111-1)
- CALDWELL Pipe Grab, Steel, 450 Lbs. (S-3)
- CALDWELL Die Lifting Tong, Cap2500 Lbs. (DLT-1-1/4-28)
- CALDWELL Die Lifting Tong, Cap2000 Lbs. (DLT-1-20)
- CALDWELL Pipe/Bar Tong, Adj, 2000Lb, Dia 7-12" (108-1-7/12)
- CALDWELL Steel Beam Tong, 3 Tons (111-3)
- Caldwell Lifting Grabs & Tongs