Shop All Lifting Grabs & Tongs
Caldwell
Pipe Grab, Cast Iron, 450 Lbs.
Mfr # C-3
Zoro # G6626234
product price: $707.99
/ea
Free Shipping & Returns
$707.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Capacity 450 lb
- Pipe Outside Diameter 4 in
- Overall Width 5 in
- Overall Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # C-3
- Zoro # G6626234
- Country of Origin United States
- Category Lifting Grabs & Tongs
Dimensions
Pipe Outside Diameter | 4 in |
Overall Width | 5 in |
Overall Height | 10 in |
Bail Opening Height | 1 7/16 in |
Bail Opening Width | 1 1/32 in |
Overall Length | 6 in |
Bail Height | 1 7/8 in |
Bail Inside Width | 1 in |
Maximum Load Diameter | 4 in |
Bail Inside Length | 1 1/2 in |
Details
Item | Lifting Grab |
Material | Steel |
Capacity | 450 lb |
Standards | ASME |
Material Above the Bail Opening | 3/8 in |
Working Load Limit | 450 lb |
Maximum Jaw Opening | 4 in |
Compatible Load Type | Pipes |
Bail Thickness | 3/8 in |
Maximum Headroom | 10 in |
Maximum Load Thickness | 4 in |
Color | Yellow |
Product Type | Pipe Grabs |
Description
Lifting Grab, Working Load Limit 450 lb, Product Type Pipe Grabs, Compatible Load Type Pipes, Minimum Jaw Opening Not Applicable, Minimum Load Width Not Applicable, Maximum Jaw Opening 4 in, Maximum Load Width Not Applicable, Minimum Headroom Not Applicable, Maximum Headroom 10 in, Fork Width Not Applicable, Fork Height Not Applicable, Pad Material Not Applicable, Pad Width Not Applicable, Bail Inside Length 1 1/2 in, Bail Inside Width 1 in, Material Steel, Overall Height 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER Outside Spreader Kit for 7'-8' Bauer Aluminum Stepladders (07066)
- DAYTON Web Sling, Type 3, 3 ft L, 4 in W, Nylon, Yellow (35XP79)
- STRONGARM Electric Winch, 50 ft L Line, 5/8 hp Motor (SA12015AC/CL)
- CAMPBELL CHAIN & FITTINGS 1/8" 7 x 7 Cable, Galvanized Wire, 500 Feet per Reel (7000427)
- CALDWELL Pipe/Bar Tong, Adj, 2000Lb, Dia 7-12" (108-1-7/12)
- CALDWELL Steel Beam Grab, 15 Tons (F-15)
- CALDWELL Steel Rail Tong, 2 Tons (109-2)
- CALDWELL Pipe/Bar Tong, Fixed, 2000Lb (108-1-8)
- CALDWELL Adj Pipe Tong, 2000lb, 15 to 20in Load dia (108-1-15/20)
- CALDWELL Pipe Grab, Steel, 450 Lbs. (S-3)
- TIMBER TUFF Lifting/Skidding Tongs 16 (TMW-14)
- Caldwell Lifting Equipment