Shop All Lifting Grabs & Tongs
Caldwell
Pipe Grab, Cast Iron, 2000 Lbs.
Mfr # C-10
Zoro # G7119743
product price: $1,126.99
/ea
Free Shipping & Returns
$1,126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Capacity 2,000 lb
- Pipe Outside Diameter 11 1/8 in
- Overall Width 15 in
- Overall Height 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # C-10
- Zoro # G7119743
- Country of Origin United States
- Category Lifting Grabs & Tongs
Dimensions
Pipe Outside Diameter | 11 1/8 in |
Overall Width | 15 in |
Overall Height | 27 in |
Bail Opening Height | 2 3/8 in |
Bail Opening Width | 1 11/16 in |
Overall Length | 17 in |
Bail Inside Length | 2 3/8 in |
Maximum Load Diameter | 11 1/8 in |
Bail Height | 3 in |
Bail Inside Width | 1 3/4 in |
Details
Item | Lifting Grab |
Material | Steel |
Capacity | 2,000 lb |
Material Above the Bail Opening | 5/8 in |
Standards | ASME |
Maximum Headroom | 27 in |
Maximum Load Thickness | 11 1/8 in |
Compatible Load Type | Pipes |
Color | Yellow |
Product Type | Pipe Grabs |
Maximum Jaw Opening | 11 1/8 in |
Bail Thickness | 5/8 in |
Working Load Limit | 2,000 lb |
Description
Lifting Grab, Working Load Limit 2,000 lb, Product Type Pipe Grabs, Compatible Load Type Pipes, Minimum Jaw Opening Not Applicable, Minimum Load Width Not Applicable, Maximum Jaw Opening 11 1/8 in, Maximum Load Width Not Applicable, Minimum Headroom Not Applicable, Maximum Headroom 27 in, Fork Width Not Applicable, Fork Height Not Applicable, Pad Material Not Applicable, Pad Width Not Applicable, Bail Inside Length 2 3/8 in, Bail Inside Width 1 3/4 in, Material Steel, Overall Height 27 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Wire Mesh Sling, L 6 ft., VLL 12000 lb. (10T110X6)
- RUBBERMAID COMMERCIAL Tilt Truck Lid, Black, Fits 20-1/4 cu. ft. (FG102800BLA)
- ZORO SELECT Roller Supports, Stock Stand, H to 32 In (HSS-15)
- COTTERMAN Crossover Ladder, 60 In. H, 350 lb. (3PC36A3B1C1P6)
- CALDWELL Pipe Grab, Steel, 1000 Lbs. (S-6)
- CALDWELL Adj Pipe Tong, 2000lb, 15 to 20in Load dia (108-1-15/20)
- CALDWELL Pipe Grab, Steel, 450 Lbs. (S-3)
- CALDWELL Barrier Grab, 8500 lb., 23-1/2 in. W (BLG-4.25)
- CALDWELL Pipe/Bar Tong, Adj, 2000Lb, Dia10-15" (108-1-10/15)
- CALDWELL Pipe/Bar Tong, Adj, 2000Lb, Dia 7-12" (108-1-7/12)
- TIMBER TUFF Timber Tuff TMW-14 16 in. Lifting & Skidding Tongs (TMW-14)
- Caldwell Lifting Equipment