Shop All Lifting Grabs & Tongs
Caldwell
Pipe Grab, Cast Iron, 1000 Lbs.
Mfr # C-6
Zoro # G6447201
Free Shipping & Returns
$791.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 1,000 lb
- Material Steel
- Pipe Outside Diameter 6 7/8 in
- Overall Width 11 in
- Overall Height 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caldwell
- MFR # C-6
- Zoro # G6447201
- Country of Origin United States
- Category Lifting Grabs & Tongs
Dimensions
Pipe Outside Diameter | 6 7/8 in |
Overall Width | 11 in |
Overall Height | 17 in |
Bail Opening Height | 1 7/8 in |
Bail Opening Width | 1 5/16 in |
Overall Length | 11 in |
Bail Inside Width | 1 3/8 in |
Bail Inside Length | 1 7/8 in |
Maximum Load Diameter | 6 7/8 in |
Bail Height | 2 3/8 in |
Details
Item | Lifting Grab |
Capacity | 1,000 lb |
Material | Steel |
Material Above the Bail Opening | 1/2 in |
Standards | ASME |
Color | Yellow |
Bail Thickness | 1/2 in |
Maximum Headroom | 17 in |
Compatible Load Type | Pipes |
Maximum Jaw Opening | 6 7/8 in |
Working Load Limit | 1,000 lb |
Product Type | Pipe Grabs |
Maximum Load Thickness | 6 7/8 in |
Description
Lifting Grab, Working Load Limit 1,000 lb, Product Type Pipe Grabs, Compatible Load Type Pipes, Minimum Jaw Opening Not Applicable, Minimum Load Width Not Applicable, Maximum Jaw Opening 6 7/8 in, Maximum Load Width Not Applicable, Minimum Headroom Not Applicable, Maximum Headroom 17 in, Fork Width Not Applicable, Fork Height Not Applicable, Pad Material Not Applicable, Pad Width Not Applicable, Bail Inside Length 1 7/8 in, Bail Inside Width 1 3/8 in, Material Steel, Overall Height 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 102 in H Steel Cantilever Rolling Ladder, 6 Steps, 300 lb Load Capacity (CL-6-28)
- THE BRUSH MAN 1/4” X 1200Ft Manila Rope (ROPE MA1/4X1200)
- LITTLE GIANT A-Frame Panel Truck, 2000 lb., 24 x 48" (AF2448-2R)
- STALWART Portable Curb Ramp with 1000lb Capacity - For Furniture Dollies, Hand Trucks, by Yellow (75-CAR1030)
- CALDWELL Pipe/Bar Tong, Adj, 2000Lb, Dia10-15" (108-1-10/15)
- CALDWELL Pipe/Bar Tong, Adj, 2000Lb, Dia 7-12" (108-1-7/12)
- CALDWELL Pipe Grab, Steel, 1000 Lbs. (S-6)
- CALDWELL Steel Rail Tong, 2 Tons (109-2)
- CALDWELL Steel Beam Grab, 15 Tons (F-15)
- CALDWELL Pipe/Bar Tong, Fixed, 1000Lb (108-1/2-5)
- TIMBER TUFF Swivel Grab Skidding Tongs 32 (TMW-04SS)
- Caldwell Lifting Equipment