Shop All Application Specific Lifters
Caldwell
Pipe Carrier, Tea Cup, Cap6.6Tons, Dia2.25"
Mfr # PC-3/4
Zoro # G6791005
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 13,200 lb
- Pipe Lifting Hole Diameter 2 1/4 in
- Recommended Lifting Sling Mfr. No. LS-3/4, LS-7/8
- Overall Width 5 9/16 in
- Overall Height 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # PC-3/4
- Zoro # G6791005
- Country of Origin United States
- Category Application Specific Lifters
Dimensions
Pipe Lifting Hole Diameter | 2 1/4 in |
Overall Width | 5 9/16 in |
Overall Height | 4 3/4 in |
Throat Width | 1 1/8 in |
Overall Diameter | 5 1/2 in |
Lifting Hole Diameter | 2 in |
Details
Item | Tea Cup Pipe Carrier |
Capacity | 13,200 lb |
Recommended Lifting Sling | Mfr. No. LS-3/4, LS-7/8 |
Standards | ASME |
Product Type | Tea Cup Pipe Carrier |
Maximum Load Capacity per Pair | 13,200 lb |
Compatible Manufacturer Model Number | LS-3/4, LS-7/8 |
Description
Tea Cup Pipe Carrier, Product Type Tea Cup Pipe Carrier, Maximum Load Capacity per Pair 13,200 lb, Lifting Hole Diameter 2 in, Throat Width 1 1/8 in, Overall Diameter 5 1/2 in, Overall Height 4 3/4 in, Compatible Manufacturer Model Number LS-3/4, LS-7/8, Compatible Grainger Part Number 5NVT5, 5NVT6, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE TURNBUCKLE H/E 1/4X7.5"" (N221-861)
- APACHE Conveyor Belt, PVC 120, 50 Ft x 12 In (28000010)
- TMI Replacement Strips, Ribbed, 12in, Clear, PK5 (999-00014)
- GROZ Trolley, Material Handling, 180kg (44431)
- CALDWELL Sheet Lifter, 10 t Cap, 16 In to 72 In (60-10-72)
- CALDWELL Reel Lifter, 11000 lb., 14 in L. Arm (RL-5.5)
- CALDWELL Pallet Lifter, Lightweight, 2T, L36" (94-2-48)
- CALDWELL Narrow Coil C-Hook, 3-1/2T, Max Coil W16In (82NC-3.1/2-16)
- CALDWELL Reel Lifter, 500 lb., 12-1/2 in L. Arm (RL-.25)
- CALDWELL Dixon Coil Hook, 3-1/2Ton, Max Coil W12In (80H-3.5-12/20)
- CALDWELL Pipe Carrier, Tea Cup, Cap13Tons, Dia2.75" (PC-1)
- Caldwell Lifting Equipment