Shop All Application Specific Lifters
Caldwell
Pipe Carrier, Tea Cup, Cap18Tons, Dia3.25"
Mfr # PC-1.1/2F
Zoro # G7120443
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 36,000 lb
- Pipe Lifting Hole Diameter 3 1/4 in
- Overall Width 8 in
- Recommended Lifting Sling Mfr. No. LS-1.1/2
- Overall Height 5 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # PC-1.1/2F
- Zoro # G7120443
- Country of Origin United States
- Category Application Specific Lifters
Dimensions
Pipe Lifting Hole Diameter | 3 1/4 in |
Overall Width | 8 in |
Overall Height | 5 1/8 in |
Overall Diameter | 8 in |
Throat Width | 1 5/8 in |
Lifting Hole Diameter | 3 1/4 in |
Details
Item | Tea Cup Pipe Carrier |
Capacity | 36,000 lb |
Recommended Lifting Sling | Mfr. No. LS-1.1/2 |
Standards | ASME |
Product Type | Low Profile Tea Cup Pipe Carrier |
Maximum Load Capacity per Pair | 36,000 lb |
Compatible Manufacturer Model Number | LS-1.1/2 |
Description
Tea Cup Pipe Carrier, Product Type Low Profile Tea Cup Pipe Carrier, Maximum Load Capacity per Pair 36,000 lb, Lifting Hole Diameter 3 1/4 in, Throat Width 1 5/8 in, Overall Diameter 8 in, Overall Height 5 1/8 in, Compatible Manufacturer Model Number LS-1.1/2, Compatible Grainger Part Number 5NVU0, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCKWOOD MANUFACTURING Twin Grip Handle Hand Truck, 14" Nose Plate, 10" Semi-Pneumatic Wheels (6000AZ)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 2 in W, Nylon, Yellow (EE1802NFX10)
- BOATBUCKLE Strap-6Ft X 2In Transom Pr, #F13112 (F13112)
- PEWAG Chain, 100 ft. L, Trade Size 3/16 in. (36126/100)
- CALDWELL Reel Lifter, 500 lb., 12-1/2 in L. Arm (RL-.25)
- CALDWELL Leveling Concrete Pipe Lifter, 6000 Lbs. (CPL-3)
- CALDWELL Sheet Lifter, 3 t Cap, 16 In to 60 In (60-3-60)
- CALDWELL Concrete Pipe Pick, 3 Tons (CPP - 3)
- CALDWELL Pipe Hooks, 2 Tons per Pair, PK2 (PH 1)
- CALDWELL Narrow Coil C-Hook, 3-1/2T, Max Coil W16In (82NC-3.1/2-16)
- CALDWELL Load Lifter, Adjustable, 2T, L43" (90ACL - 2)
- Caldwell Application Specific Lifters