Shop All Application Specific Lifters
Caldwell
Pipe Carrier, Tea Cup, Cap18Tons, Dia3.25"
Mfr # PC-1.1/2
Zoro # G6962821
original price:
$360.06
11% off
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 36,000 lb
- Pipe Lifting Hole Diameter 3 1/4 in
- Recommended Lifting Sling Mfr. No. LS-1.1/2
- Overall Width 8 in
- Overall Height 7 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caldwell
- MFR # PC-1.1/2
- Zoro # G6962821
- Country of Origin United States
- Category Application Specific Lifters
Dimensions
Pipe Lifting Hole Diameter | 3 1/4 in |
Overall Width | 8 in |
Overall Height | 7 5/8 in |
Lifting Hole Diameter | 3 in |
Throat Width | 1 5/8 in |
Overall Diameter | 8 in |
Details
Item | Tea Cup Pipe Carrier |
Capacity | 36,000 lb |
Recommended Lifting Sling | Mfr. No. LS-1.1/2 |
Standards | ASME |
Product Type | Tea Cup Pipe Carrier |
Compatible Manufacturer Model Number | LS-1.1/2 |
Maximum Load Capacity per Pair | 36,000 lb |
Description
Tea Cup Pipe Carrier, Product Type Tea Cup Pipe Carrier, Maximum Load Capacity per Pair 36,000 lb, Lifting Hole Diameter 3 in, Throat Width 1 5/8 in, Overall Diameter 8 in, Overall Height 7 5/8 in, Compatible Manufacturer Model Number LS-1.1/2, Compatible Grainger Part Number 5NVU0, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stem Caster, Light-Duty, Threaded, 100 lb. (416P14)
- PEERLESS CHAIN SWIVEL HK W/ LATCH S/S 2,000#, SWS4L (SWS4L)
- LIFT-ALL Web Sling, Type 3, 2 ft L, 2 in W, Nylon, Yellow (EE2802NFX2)
- CURT Cargo Strps w/S-Hooks, 15 ft., Drk Grn, PK2 (83015)
- CALDWELL Concrete Pipe Pick, 3 Tons (CPP - 3)
- CALDWELL Pipe Hooks, 2 Tons per Pair, PK2 (PH 1)
- CALDWELL Reel Lifter, 3000 lb., 8-1/2 in. L Arm (RL-1.5)
- CALDWELL Pipe Carrier, Tea Cup, Cap6.6Tons, Dia2.25" (PC-3/4F)
- CALDWELL Dixon Coil Hook, 1Ton, Max Coil W8In (80H-1-8/16)
- CALDWELL Pipe Carrier, Tea Cup, Cap6.6Tons, Dia2.25" (PC-3/4)
- VESTIL Pallet Lifter (HDP-2-42)
- Caldwell Application Specific Lifters