Shop All Application Specific Lifters
Caldwell
Pipe Carrier, Tea Cup, Cap13Tons, Dia2.75"
Mfr # PC-1F
Zoro # G6646044
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 26,000 lb
- Pipe Lifting Hole Diameter 2 3/4 in
- Overall Width 6 in
- Recommended Lifting Sling Mfr. No. LS-1, LS-1.1/8, LS-1.1/4
- Overall Height 4 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # PC-1F
- Zoro # G6646044
- Country of Origin United States
- Category Application Specific Lifters
Dimensions
Pipe Lifting Hole Diameter | 2 3/4 in |
Overall Width | 6 in |
Overall Height | 4 3/8 in |
Lifting Hole Diameter | 2 5/8 in |
Overall Diameter | 6 in |
Throat Width | 1 3/8 in |
Details
Item | Tea Cup Pipe Carrier |
Capacity | 26,000 lb |
Recommended Lifting Sling | Mfr. No. LS-1, LS-1.1/8, LS-1.1/4 |
Standards | ASME |
Product Type | Low Profile Tea Cup Pipe Carrier |
Maximum Load Capacity per Pair | 26,000 lb |
Compatible Manufacturer Model Number | LS-1, LS-1.1/4, LS-1.1/8 |
Description
Tea Cup Pipe Carrier, Product Type Low Profile Tea Cup Pipe Carrier, Maximum Load Capacity per Pair 26,000 lb, Lifting Hole Diameter 2 5/8 in, Throat Width 1 3/8 in, Overall Diameter 6 in, Overall Height 4 3/8 in, Compatible Manufacturer Model Number LS-1, LS-1.1/4, LS-1.1/8, Compatible Grainger Part Number 5NVT7, 5NVT8, 5NVT9, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, Polypropylene, 1/4in Dia, 600ft, 105lb (300080-00600-111)
- ZORO SELECT Caster Wheel, 85 Shore A, 300 lb. (IS040510670A)
- VESTIL Structural Rack Guard (G8-12)
- BALLYMORE 19 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (218PSU)
- CALDWELL Pallet Lifter, Lightweight, 2T, L36" (94-2-48)
- CALDWELL Heavy Duty Coil Hook, 5 t, Max Coil W 36In (82-5-36)
- CALDWELL Reel Lifter, 500 lb., 12-1/2 in L. Arm (RL-.25)
- CALDWELL Pipe Hooks, 2 Tons per Pair, PK2 (PH 1)
- CALDWELL Load Lifter, Adjustable, 2T, L43" (90ACL - 2)
- CALDWELL Reel Lifter, 11000 lb., 14 in L. Arm (RL-5.5)
- CALDWELL Reel Lifter, 3000 lb., 8-1/2 in. L Arm (RL-1.5)
- Caldwell Lifting Equipment