Shop All Application Specific Lifters
Caldwell
Pipe Carrier, Tea Cup, Cap13Tons, Dia2.75"
Mfr # PC-1
Zoro # G6418754
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 26,000 lb
- Pipe Lifting Hole Diameter 2 3/4 in
- Recommended Lifting Sling Mfr. No. LS-1, LS-1.1/8, LS-1.1/4
- Overall Width 6 in
- Overall Height 5 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # PC-1
- Zoro # G6418754
- Country of Origin United States
- Category Application Specific Lifters
Dimensions
Pipe Lifting Hole Diameter | 2 3/4 in |
Overall Width | 6 in |
Overall Height | 5 3/4 in |
Overall Diameter | 6 in |
Throat Width | 1 3/8 in |
Lifting Hole Diameter | 2 1/2 in |
Details
Item | Tea Cup Pipe Carrier |
Capacity | 26,000 lb |
Recommended Lifting Sling | Mfr. No. LS-1, LS-1.1/8, LS-1.1/4 |
Standards | ASME |
Product Type | Tea Cup Pipe Carrier |
Compatible Manufacturer Model Number | LS-1, LS-1.1/4, LS-1.1/8 |
Maximum Load Capacity per Pair | 26,000 lb |
Description
Tea Cup Pipe Carrier, Product Type Tea Cup Pipe Carrier, Maximum Load Capacity per Pair 26,000 lb, Lifting Hole Diameter 2 1/2 in, Throat Width 1 3/8 in, Overall Diameter 6 in, Overall Height 5 3/4 in, Compatible Manufacturer Model Number LS-1, LS-1.1/4, LS-1.1/8, Compatible Grainger Part Number 5NVT7, 5NVT8, 5NVT9, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUD CHAIN Hoist Ring, 360 Pivot, 220 lb.Load Cap. (7999105)
- SENTINEL Warning Line Replacement Flags, 100Ft (153810)
- ZORO SELECT Swivel NSF-Listed Plate Cstr w/Brke, NSF-Listed Plate Type B (33J042)
- WESCO Dock Seal, 8 ft W x 8 ft H Door Fit (DS-9696-10-P)
- CALDWELL Pipe Hooks, 2 Tons per Pair, PK2 (PH 1)
- CALDWELL Reel Lifter, 500 lb., 12-1/2 in L. Arm (RL-.25)
- CALDWELL Pipe Carrier, Tea Cup, Cap6.6Tons, Dia2.25" (PC-3/4F)
- CALDWELL Concrete Pipe Pick, 3 Tons (CPP - 3)
- CALDWELL Pipe Carrier, Tea Cup, Cap18Tons, Dia3.25" (PC-1.1/2F)
- CALDWELL Concrete Pipe Pick, 5 Tons (CPP - 5)
- VESTIL REEL LIFTER 3000LB CAPACITY (CRL-4-12-3000)
- Caldwell Lifting Equipment