Shop All Application Specific Lifters
Caldwell
Pallet Lifter, Std Fixed Fork, 3T, L48"
Mfr # 90-3-48
Zoro # G9860514
product price: $7,716.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$7,716.99
Free 30-Day Returns
Key Features
- Fork Spacing 18 in
- Throat Height 48 in
- Overall Width 27 in
- Fork Width 4 1/2 in
- Fork Height 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # 90-3-48
- Zoro # G9860514
- Country of Origin United States
- Category Application Specific Lifters
Dimensions
Throat Height | 48 in |
Overall Width | 27 in |
Fork Width | 4 1/2 in |
Fork Height | 2 1/2 in |
Fork Length | 48 in |
Bail Inside Length | 7 in |
Bail Height | 1 1/2 in |
Bail Inside Width | 6 1/8 in |
Bail Opening Height | 7 in |
Bail Opening Width | 6 1/8 in |
Details
Item | Pallet Lifter |
Fork Spacing | 18 in |
Standards | ASME |
Bail Center of Gravity | 24 in |
Product Type | Pallet Lifter |
Maximum Headroom | 62 in |
Fork Adjustability | Fixed |
Maximum Load Capacity | 6,000 lb |
Maximum Fork Spacing | 27 in |
Material Above the Bail Opening | 1 1/2 in |
Description
Pallet Lifter, Maximum Load Capacity 6,000 lb, Minimum Fork Spacing Not Applicable, Maximum Fork Spacing 27 in, Minimum Headroom Not Applicable, Maximum Headroom 62 in, Fork Height 2 1/2 in, Fork Length 48 in, Fork Width 4 1/2 in, Bail Center of Gravity 24 in, Bail Inside Length 7 in, Bail Inside Width 6 1/8 in, Overall Width 27 in, Product Type Pallet Lifter, Fork Adjustability Fixed, Throat Height 48 in, Bail Height 1 1/2 in, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BETTER BUNGEE Polystrap, Yellow, 24 in. L (BBS24GY)
- HEAVY DUTY RAMPS Curb Ramp, 750 lb. Capacity, 20" W, 20" L (Q8455)
- VESTIL Steel Pipe Safety Bollard, 72 x 5-1/2" (BOL-72-5.5)
- ZORO SELECT Bolt Hole Caster, 175 lb. Load Rating (P7S-SRP030K-H)
- CALDWELL Pipe Hooks, 4 Tons per Pair, PK2 (PH 2)
- CALDWELL Reel Lifter, 500 lb., 12-1/2 in L. Arm (RL-.25)
- CALDWELL Pallet Lifter, Lightweight, 2T, L36" (94-2-48)
- CALDWELL Pipe Hooks, 2 Tons per Pair, PK2 (PH 1)
- CALDWELL Narrow Coil C-Hook, 3-1/2T, Max Coil W16In (82NC-3.1/2-16)
- CALDWELL Concrete Pipe Pick, 5 Tons (CPP - 5)
- MACHINING & WELDING BY OLSEN, INC. M&W Reel Lifting (19455)
- Caldwell Application Specific Lifters