Shop All Application Specific Lifters
Caldwell
Pallet Lifter, Std Fixed Fork, 3T, L42"
Mfr # 90-3-42
Zoro # G9860523
product price: $6,649.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$6,649.99
Free 30-Day Returns
Key Features
- Fork Spacing 16 in
- Fork Height 2 1/2 in
- Throat Height 48 in
- Fork Length 42 in
- Standards ASME
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # 90-3-42
- Zoro # G9860523
- Country of Origin United States
- Category Application Specific Lifters
Dimensions
Fork Height | 2 1/2 in |
Throat Height | 48 in |
Fork Length | 42 in |
Fork Width | 4 1/2 in |
Overall Width | 25 in |
Bail Height | 1 1/2 in |
Bail Inside Length | 7 in |
Bail Inside Width | 6 1/8 in |
Bail Opening Width | 6 1/8 in |
Bail Opening Height | 7 in |
Details
Item | Pallet Lifter |
Fork Spacing | 16 in |
Standards | ASME |
Bail Center of Gravity | 21 in |
Product Type | Pallet Lifter |
Fork Adjustability | Fixed |
Maximum Headroom | 62 in |
Maximum Fork Spacing | 25 in |
Maximum Load Capacity | 6,000 lb |
Material Above the Bail Opening | 1 1/2 in |
Description
Pallet Lifter, Maximum Load Capacity 6,000 lb, Minimum Fork Spacing Not Applicable, Maximum Fork Spacing 25 in, Minimum Headroom Not Applicable, Maximum Headroom 62 in, Fork Height 2 1/2 in, Fork Length 42 in, Fork Width 4 1/2 in, Bail Center of Gravity 21 in, Bail Inside Length 7 in, Bail Inside Width 6 1/8 in, Overall Width 25 in, Product Type Pallet Lifter, Fork Adjustability Fixed, Throat Height 48 in, Bail Height 1 1/2 in, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 4"x2" RIGID CASTER YOKE, RIG/ FORK, FRAME /, CAPACITY UP TO 1,000 (689355025168)
- STREN-FLEX Synthetic Web Sling, Type 3, 18 ft L, 2 in W, Nylon, Yellow (EEF4-902-18)
- TANIS Strip Brush Holder, Sz 1.235, 60 InL, PK10 (AH400460CF)
- US CARGO CONTROL 2" x 20' Camo Heavy Duty Endless Ratchet Strap w/ Black Ratchet (5520FE-CAMO)
- CALDWELL Reel Lifter, 500 lb., 12-1/2 in L. Arm (RL-.25)
- CALDWELL Reel Lifter, 6000 lb., 11 in L. Arm (RL-3)
- CALDWELL Leveling Concrete Pipe Lifter, 6000 Lbs. (CPL-3)
- CALDWELL Concrete Pipe Pick, 5 Tons (CPP - 5)
- CALDWELL Pipe Hooks, 4 Tons per Pair, PK2 (PH 2)
- CALDWELL Load Lifter, Adjustable, 2T, L43" (90ACL - 2)
- CALDWELL Reel Lifter, 3000 lb., 8-1/2 in. L Arm (RL-1.5)
- Caldwell Application Specific Lifters